Shop All Bin Cabinets
Strong Hold
Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 48 Bins
Mfr # 46-WBD-243-7DBLD
Zoro # G3433459
product price: $3,889.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,889.00
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 46-WBD-243-7DBLD
- Zoro # G3433459
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | 7-3/8 in |
Bin Height | 3 in |
Bin Width | 4 in |
Small Door Bin H x W x D | 3" x 4-1/2" x 7-3/8" |
Depth of Cabinet | 24 in |
Height of Cabinet | 78 in |
Leg Height | 6 in |
Width of Cabinet | 48 in |
Bin HxWxD | (48) 3 in x 4 in x 7 3/8 in |
Overall WxDxH | 48 in x 24 in 78 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall WxD | 48 in x 24 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (48) 3 in x 4 in x 7 3/8 in, Cabinet Color Dark Gray, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 48, Number of Cabinet Bins 48, Number of Door Bins 48, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Vertical Shelf Clearance Not Applicable, Bin Depth 7 3/8 in, Bin Height 3 in, Bin Material Polypropylene, Bin Style Combination Drawer, Bin Width 4 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 1.125"W x 0.5"D x 0.75"H Plastic U-Hook: 0.148"Dia., PK20 (700021)
- MARLIN STEEL WIRE PRODUCTS Mesh Basket w/Latch on Lid, 3.96"x6.5" (00-00363231-31)
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Gray (STK-121260-3 MED GR)
- KRUEGER Therma Level Gauge, Tank 35", 2"NPT (H-2-35-S1)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 164 Bins (46-BBS-243)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- STRONG HOLD Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins (46-BBS-241-4DB)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 144 Bins (46-BS-244)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 72 in H, 10" D, 187 Bins (46-BSC-100)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 184 Bins (46-BB-240)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 227 Bins (SSC-227-1795)
- Strong Hold Bin Cabinets