Shop All Bin Cabinets
Strong Hold
Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 165 Bins
Mfr # 46-BSCW-241-3WLR
Zoro # G9882153
product price: $3,295.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,295.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 165
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 46-BSCW-241-3WLR
- Zoro # G9882153
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | 7-3/8 in |
Bin Height | 3 in |
Bin Width | 4 in |
Leg Height | 6 in |
Cabinet Shelf W x D | 19-1/16 in x 15-7/16 in |
Large Cabinet Bin H x W x D | 7" x 8-1/4" x 14-3/4" |
Depth of Cabinet | 24 in |
Width of Cabinet | 48 in |
Small Door Bin H x W x D | 3" x 4" x 7-3/8" |
Height of Cabinet | 78 in |
Shelf Depth | 15 1/2 in |
Overall WxD | 48 in x 24 in |
Shelf Width | 19 1/8 in |
Overall WxDxH | 48 in x 24 in 78 in |
Cabinet Height Range | Full Height (59" and Taller) |
Shelf WxD | 19 1/16 in x 15 7/16 in |
Bin HxWxD | (21) 7 in x 8 1/4 in x 14 3/4 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (21) 7 in x 8 1/4 in x 14 3/4 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 165, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 7 3/8 in, 14 3/4 in, Bin Height 3 in, 7 in, Bin Louvered Panel Location Door, Bin Material Polypropylene, Bin Width 4 1/8 in, 8 1/4 in, Lock Type Padlock Hasp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOSETMAID Bracket Shelf Support 12In (1164XBJ)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-1936)
- VESTIL 9 Pk 3/4" Bung Drum Facuet Fixed, 9PK (VDFT-9PKG)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1UFC4)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 144 Bins (46-BS-244)
- STRONG HOLD Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins (46-BBS-241-4DB)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 184 Bins (46-BB-240)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 72 in H, 10" D, 187 Bins (46-BSC-100)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 164 Bins (46-BBS-243)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 15 Bins (EMDC36182S15B95)
- Strong Hold Bin Cabinets