Shop All Bin Cabinets
Strong Hold
Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 144 Bins
Mfr # 46-BS-244
Zoro # G9882205
product price: $2,865.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,865.00
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 46-BS-244
- Zoro # G9882205
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | 7-3/8 in |
Bin Height | 3 in |
Bin Width | 4 in |
Leg Height | 6 in |
Depth of Cabinet | 24 in |
Small Door Bin H x W x D | 3" x 4" x 7-3/8" |
Height of Cabinet | 78 in |
Width of Cabinet | 48 in |
Cabinet Shelf W x D | 46-5/16 in x 15-7/16 in |
Overall WxD | 48 in x 24 in |
Overall WxDxH | 48 in x 24 in 78 in |
Shelf Depth | 15 1/2 in |
Shelf WxD | 34 5/16 in x 15 7/16 in |
Shelf Width | 34 3/8 in |
Cabinet Height Range | Full Height (59" and Taller) |
Bin HxWxD | (144) 3 in x 4 1/8 in x 7 3/8 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (144) 3 in x 4 1/8 in x 7 3/8 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 144, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 7 3/8 in, Bin Height 3 in, Bin Louvered Panel Location Door, Bin Material Polypropylene, Bin Width 4 1/8 in, Lock Type Padlock Hasp, Shelf Adjustability (4) Adjustable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Key Set, For Condor Flammable Cabinets, PR (786EZ2)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Tan (U3888-1A-PT)
- 80/20 Cabinet Handle, Aluminum 5", Black (2884)
- DEE ZEE Not DOT Approved For Transport Of Fuel Or Flammable Liquids (DZ92556B)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 184 Bins (46-BB-240)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 164 Bins (46-BBS-243)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 72 in H, 10" D, 187 Bins (46-BSC-100)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- STRONG HOLD Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins (46-BBS-241-4DB)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins (SJC-BDLP-192-1795)
- GLOBAL INDUSTRIAL Bin Cabinet with 72 Blue Bins, 38x24x72 (662148BL)
- Strong Hold Bin Cabinets