Shop All Bin Cabinets
Strong Hold
Super Duty Bin Cabinet, 48 in W, 72 in H, 10" D, 187 Bins
Mfr # 46-BSC-100
Zoro # G3433300
product price: $2,563.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,563.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 10"
- Overall Height 72 in
- Duty Rating Super Duty
- Number of Bins 187
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 46-BSC-100
- Zoro # G3433300
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 10" |
Overall Height | 72 in |
Bin Depth | 7-3/8 in |
Bin Height | 3 in |
Bin Width | 4 in |
Height of Cabinet | 72 in |
Depth of Cabinet | 10 in |
Overall Cabinet Width | 48" |
Overall Cabinet Height | 72" |
Small Door Bin H x W x D | 3" x 4-1/2" x 7-3/8" |
Width of Cabinet | 48 in |
Leg Height | 6 in |
Cabinet Height Range | Full Height (59" and Taller) |
Bin HxWxD | (187) 3 in x 4 1/8 in x 7 3/8 in |
Overall WxD | 48 in x 10 in |
Overall WxDxH | 48 in x 10 in 72 in |
Description
Bin Cabinet, Bin Color Yellow, Bin HxWxD (187) 3 in x 4 1/8 in x 7 3/8 in, Cabinet Color Dark Gray, Cabinet Storage Components Bins, Shelves, Door Type Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 187, Number of Shelves 0, Overall Depth 10 in, Overall Height 72 in, Overall Width 48 in, Bin Depth 7-3/8 in, Bin Height 3 in, Bin Louvered Panel Location Cabinet Back, Bin Material Polypropylene, Bin Width 4 in, Lock Type Padlock Hasp, Cabinet Finish Baked Enamel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline, Set of Shelf Brackets, 2PK (PSORKB)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, 17 7/8 in L, Yellow (QSB803YL)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 18 in D, 66 in H (7GC50223SU)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 72" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3072-AH)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- STRONG HOLD Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins (46-BBS-241-4DB)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 184 Bins (46-BB-240)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 164 Bins (46-BBS-243)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 144 Bins (46-BS-244)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (2502-186-95)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 156 Bins (HDJC244878-156-4S95)
- Strong Hold Bin Cabinets