Shop All Bin Cabinets
Strong Hold
Super Duty Bin Cabinet, 48 in W, 42 in H, 20" D, 180 Bins
Mfr # 43.5-BB-240
Zoro # G3433370
product price: $2,341.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,341.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 20"
- Overall Height 42 in
- Duty Rating Super Duty
- Number of Bins 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 43.5-BB-240
- Zoro # G3433370
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 20" |
Overall Height | 42 in |
Bin Depth | 7-3/8 in |
Bin Height | 3 in |
Bin Width | 4 in |
Width of Cabinet | 48 in |
Overall Cabinet Width | 48" |
Overall Cabinet Height | 42" |
Depth of Cabinet | 20 in |
Small Door Bin H x W x D | 3" x 4-1/2" x 7-3/8" |
Height of Cabinet | 42 in |
Leg Height | 6 in |
Overall WxD | 48 in x 24 in |
Cabinet Height Range | Counter Height (40" to 58") |
Bin HxWxD | (180) 3 in x 4 1/8 in x 7 3/8 in |
Overall WxDxH | 48 in x 24 in 42 in |
Description
Bin Cabinet, Bin Color Yellow, Bin HxWxD (180) 3 in x 4 1/8 in x 7 3/8 in, Cabinet Color Dark Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 180, Number of Shelves 0, Overall Depth 24 in, Overall Height 42 in, Overall Width 48 in, Bin Depth 7-3/8 in, Bin Height 3 in, Bin Louvered Panel Location Door and Cabinet Back, Bin Material Polypropylene, Bin Width 4 in, Lock Type Padlock Hasp, Cabinet Finish Baked Enamel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 23 1/2 in L, 15 1/2 in W, 12 in H (SNT240RD)
- VESTIL Galvanized Welded Wire Pallet 40 x 48" (WMP-4048)
- PLANO Plano StowAway 24 Fixed Compartment Box, 14-1/4W x 2-1/4D x 11-1/2H, Clear (532430)
- ARO Grease Pump Follower Plate, 11-1/4" dia. (640095-2-B)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 164 Bins (46-BBS-243)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 144 Bins (46-BS-244)
- STRONG HOLD Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins (46-BBS-241-4DB)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 184 Bins (46-BB-240)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 72 in H, 10" D, 187 Bins (46-BSC-100)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 15 Bins (EMDC36182S15B95)
- Strong Hold Bin Cabinets