Shop All Bin Cabinets
Strong Hold
Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 164 Bins
Mfr # 36-BBS-243
Zoro # G9882171
product price: $2,376.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,376.00
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 164
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 36-BBS-243
- Zoro # G9882171
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (144) 7-3/8 in, (20) 14-3/4 in |
Bin Height | (144) 3 in, (20) 7 in |
Bin Width | (144) 4 in, (20) 8-1/4 in |
Large Cabinet Bin H x W x D | 7" x 8-1/4" x 14-3/4" |
Leg Height | 6 in |
Height of Cabinet | 78 in |
Cabinet Shelf W x D | 34-5/16 in x 15-7/16 in |
Small Door Bin H x W x D | 3" x 4" x 7-3/8" |
Depth of Cabinet | 24 in |
Width of Cabinet | 36 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall WxD | 36 in x 24 in |
Bin HxWxD | (16) 7 in x 8 1/4 in x 14 3/4 in, (94) 3 in x 4 1/8 in x 7 3/8 in |
Shelf Width | 34 3/8 in |
Overall WxDxH | 36 in x 24 in 78 in |
Shelf WxD | 34 5/16 in x 15 7/16 in |
Shelf Depth | 15 1/2 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (16) 7 in x 8 1/4 in x 14 3/4 in, (94) 3 in x 4 1/8 in x 7 3/8 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 164, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 7 3/8 in, 14 3/4 in, Bin Height 3 in, 7 in, Bin Louvered Panel Location Door, Bin Material Polypropylene, Bin Width 4 1/8 in, 8 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Deluxe Slide Out Belt Rack for Custom Closet Systems (CBRSL-14-CR-1)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 23 5/8 in L, Green (30124GREEN)
- FAZTEK Handle, Door, Black (13AC7301)
- KIPP Connector for 25 mm (1") Square Tube, Right Angle, A=25, L=73, 5±0, 7, PA Plastic, Steel Core (K0616.1251512)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 184 Bins (46-BB-240)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 72 in H, 10" D, 187 Bins (46-BSC-100)
- STRONG HOLD Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins (46-BBS-241-4DB)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 164 Bins (46-BBS-243)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 144 Bins (46-BS-244)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 84 Bins (HDC48-84-2S6D95)
- Strong Hold Bin Cabinets