Shop All Bin Cabinets
Strong Hold
Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 126 Bins
Mfr # 36-BB-240
Zoro # G9882196
product price: $2,549.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,549.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 126
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 36-BB-240
- Zoro # G9882196
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | 7-3/8 in |
Bin Height | 3 in |
Bin Width | 4 in |
Height of Cabinet | 78 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Leg Height | 6 in |
Small Door Bin H x W x D | 3" x 4" x 7-3/8" |
Large Cabinet Bin H x W x D | 7" x 8-1/4" x 14-3/4" |
Overall WxDxH | 36 in x 24 in 78 in |
Bin HxWxD | (32) 7 in x 8 1/4 in x 14 3/4 in, (94) 3 in x 4 1/8 in x 7 3/8 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall WxD | 36 in x 24 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (32) 7 in x 8 1/4 in x 14 3/4 in, (94) 3 in x 4 1/8 in x 7 3/8 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 126, Number of Cabinet Bins 32, Number of Door Bins 94, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 7 3/8 in, 14 3/4 in, Bin Height 3 in, 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Round Storage Container, 12 qt (FG572624CLR)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 5 Shelves, Gray (351-95)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 12 Bins (DW236BL)
- ZORO SELECT Straight Hook, 2", PK10 (787CX1)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 72 in H, 10" D, 187 Bins (46-BSC-100)
- STRONG HOLD Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins (46-BBS-241-4DB)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 164 Bins (46-BBS-243)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 144 Bins (46-BS-244)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 184 Bins (46-BB-240)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-5295)
- Strong Hold Bin Cabinets