Shop All Bin Cabinets
Strong Hold
Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins
Mfr # 46-BBS-241-4DB
Zoro # G3433477
product price: $5,116.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,116.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 46-BBS-241-4DB
- Zoro # G3433477
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | 7-3/8 in |
Bin Height | 3 in |
Bin Width | 4 in |
Width of Cabinet | 48 in |
Height of Cabinet | 78 in |
Leg Height | 6 in |
Small Door Bin H x W x D | 3" x 4-1/2" x 7-3/8" |
Large Cabinet Bin H x W x D | 8-1/4" x 14-3/4" x 7" |
Depth of Cabinet | 24 in |
Overall WxDxH | 36 in x 24 in 78 in |
Overall WxD | 36 in x 24 in |
Cabinet Height Range | Full Height (59" and Taller) |
Bin HxWxD | (164) 3 in x 4 in x 7 3/8 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (164) 3 in x 4 in x 7 3/8 in, Cabinet Color Dark Gray, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 110, Number of Cabinet Bins 110, Number of Door Bins 144, Number of Shelves 1, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Vertical Shelf Clearance Not Applicable, Bin Depth 7 3/8 in, 14 3/4 in, Bin Height 3 in, 7 in, Bin Material Polypropylene, Bin Style Combination Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Half Pallet Skid, 24 in L, 24 in W, 5.0625 H (AP-2424-SB)
- ZORO SELECT Shelf Side/Back Ledge 48", Chrome, 2PK (5GRN3)
- ECONOCO Bulletin Sign Holder, Chrome, 22" x 28" (BH28)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 18 in L, 11 in W, 6 in H (35180GREY)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 72 in H, 10" D, 187 Bins (46-BSC-100)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 184 Bins (46-BB-240)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 144 Bins (46-BS-244)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 164 Bins (46-BBS-243)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 72 Bins (JCBDLP724RDR-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 52 Bins (3501524RDR-5295)
- Strong Hold Bin Cabinets