Shop All Bin Cabinets
Strong Hold
Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins
Mfr # 36-BBS-241-4DB-SS
Zoro # G2227036
product price: $9,832.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$9,832.00
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 36-BBS-241-4DB-SS
- Zoro # G2227036
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | 7-3/8 in |
Bin Height | 3 in |
Bin Width | 4 in |
Small Door Bin H x W x D | 3" x 4" x 7-3/8" |
Cabinet Shelf W x D | 31-3/8 in x 15-7/16 in |
Leg Height | 6 in |
Large Cabinet Bin H x W x D | 7" x 8-1/4" x 14-3/4" |
Height of Cabinet | 78 in |
Inside Drawer H x W x D | (1) 3 in x 30 in x 14 in and (1) 4 in x 30 in x 14 in and (1) 6 in x 30 in x 14 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Drawer Depth | 14 in |
Drawer Height | 3 in, 4 in, 6 in |
Overall WxD | 36 in x 24 in |
Drawer HxWxD | 3 in x 30 in x 14 in, 4 in x 30 in x 14 in, 6 in x 30 in x 14 in |
Shelf Width | 31 3/8 in |
Cabinet Height Range | Full Height (59" and Taller) |
Bin HxWxD | (110) 3 in x 4 in x 7 3/8 in |
Overall WxDxH | 36 in x 24 in 78 in |
Shelf WxD | 31 3/8 in x 15 7/16 in |
Shelf Depth | 15 1/2 in |
Drawer Width | 30 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (110) 3 in x 4 in x 7 3/8 in, Cabinet Color Gray, Door Type Flush, Drawer Height 3 in, 4 in, 6 in, Drawer Width 30 in, Frame Assembled Assembled, Number of Bins 110, Number of Cabinet Bins 16, Number of Door Bins 94, Number of Shelves 1, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Vertical Shelf Clearance Not Applicable, Bin Depth 7-3/8 in, Bin Height 3 in, Bin Material Polypropylene, Bin Style Combination Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ORGANIZER STANLEY 8.25"" (STST14109)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, 13 5/8 in L, Yellow (QUS242YL)
- DURHAM MFG Mobile bench cabinet, steel top, work surface, no doors, 4 drawers (3120-95)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3288-2A-HG)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 184 Bins (46-BB-240)
- STRONG HOLD Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins (46-BBS-241-4DB)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 72 in H, 10" D, 187 Bins (46-BSC-100)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 164 Bins (46-BBS-243)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 144 Bins (46-BS-244)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 18" D, 42 Bins (5007-42-95)
- Strong Hold Bin Cabinets