Shop All Bin Cabinets
Strong Hold
Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 0 Bins
Mfr # 36-BS-244/1
Zoro # G3433547
product price: $2,027.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,027.00
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 36-BS-244/1
- Zoro # G3433547
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 78 in |
Leg Height | 6 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 36 in |
Height of Cabinet | 78 in |
Overall WxDxH | 36 in x 24 in 78 in |
Shelf Depth | 15 1/2 in |
Shelf Width | 34 3/8 in |
Overall WxD | 36 in x 24 in |
Shelf WxD | 34 5/16 in x 15 7/16 in |
Cabinet Height Range | Full Height (59" and Taller) |
Description
Bin Cabinet, Base Type Legs, Cabinet Color Dark Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 0, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Louvered Panel Location Door, Lock Type Padlock Hasp, Shelf Adjustability (4) Adjustable, Shelf Depth 15 1/2 in, Shelf Width 34 3/8 in, Cabinet Finish Baked Enamel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Swivel Caster, 7/16-14 Stem, Brake, 4" (2305)
- ECONOCO Bracket, Satin, 12"L, 16 ga., 25PK (WBR12)
- LIFT-ALL Gas Bottle Sling, Dual, 1000 lb. (GBS2N)
- CLOSETMAID 12PK WHT DownWall Clip (754600)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 72 in H, 10" D, 187 Bins (46-BSC-100)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 144 Bins (46-BS-244)
- STRONG HOLD Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins (46-BBS-241-4DB)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 184 Bins (46-BB-240)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 164 Bins (46-BBS-243)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 137 Bins (JC-137-3S-1795)
- Strong Hold Bin Cabinets