Shop All Bin Cabinets
Strong Hold
Super Duty Bin Cabinet, 36 in W, 36 in H, 20" D, 96 Bins
Mfr # 33-BB-200
Zoro # G3433407
product price: $1,632.00
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,632.00
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 20"
- Overall Height 36 in
- Duty Rating Super Duty
- Number of Bins 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 33-BB-200
- Zoro # G3433407
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 20" |
Overall Height | 36 in |
Bin Depth | 7-3/8 in |
Bin Height | 3 in |
Bin Width | 4 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 20 in |
Height of Cabinet | 36 in |
Overall Cabinet Width | 36" |
Overall Cabinet Height | 36" |
Small Door Bin H x W x D | 3" x 4-1/2" x 7-3/8" |
Leg Height | 6 in |
Overall WxDxH | 36 in x 20 in 36 in |
Cabinet Height Range | Desk Height (Shorter than 40") |
Bin HxWxD | (96) 3 in x 4 1/8 in x 7 3/8 in |
Overall WxD | 36 in x 20 in |
Description
Bin Cabinet, Bin Color Yellow, Bin HxWxD (96) 3 in x 4 1/8 in x 7 3/8 in, Cabinet Color Dark Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 96, Number of Shelves 0, Overall Depth 20 in, Overall Height 36 in, Overall Width 36 in, Bin Depth 7-3/8 in, Bin Height 3 in, Bin Louvered Panel Location Door and Cabinet Back, Bin Material Polypropylene, Bin Width 4 in, Lock Type Padlock Hasp, Shelf Adjustability Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK End Fastener Assy, for 5JA85, etc. (10FAC3755)
- KENNEDY Pegboard Kit, Classic Blue, 36" H, Steel (50004BL)
- SCULLY 01445 2" X 1-1/2" Ventalarm (01445)
- 80/20 Drop In T-Slot 5/16-18 X .75", 15 S (3293)
- STRONG HOLD Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins (46-BBS-241-4DB)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 164 Bins (46-BBS-243)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 184 Bins (46-BB-240)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 72 in H, 10" D, 187 Bins (46-BSC-100)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 144 Bins (46-BS-244)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- DURHAM MFG Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 198 Bins (HDC60-198-95)
- Strong Hold Bin Cabinets