Shop All Industrial Storage Cabinets
Strong Hold
Strg Cab, 75"x48"x24", DstGry, 6Shlv
Mfr # 46-DS-246-L
Zoro # G500765338
product price: $1,821.00
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$1,821.00
Free 30-Day Returns
Key Features
- Duty Rating Extra-Heavy Duty
- Door Type Solid
- Number of Shelves 6
- Overall Height 75 in
- Lock Type Padlock Hasp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 46-DS-246-L
- Zoro # G500765338
- UPC # 00810040088636
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 75 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall WxDxH | 48 in x 24 in x 75 in |
Shelf Depth | 21 1/2 in |
Leg Height | 3 in |
Shelf WxD | 23 1/16 in x 21 1/2 in |
Overall Depth | 24 in |
Overall WxD | 48 in x 24 in |
Shelf Width | 23 1/8 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Medium Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, Frame Assembled Assembled, Load Capacity per Shelf 950 lb, Lock Type Padlock Hasp, Number of Shelves 6, Overall Depth 24 in, Overall Height 75 in, Overall Width 48 in, Audit Trail Storage None, Cabinet Finish Painted, Number of Doors 2, Panel Material Thickness 14 ga
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Corner Bracket 4 Hole W/Dual Support (14099)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Duro Seal, 18x36 (1836PW)
- 80/20 Catch Mount, Plate (2123)
- KRUEGER Barrel Level Gauge, 30 Gallon, 3/4" NPT (B-30-.75)
- STRONG HOLD Strg Cab, 75"x60"x24", DstGry, 6Shlv (56-DS-246-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244-6/5DB)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-243-6/5DB-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-W-245)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-364)
- Strong Hold Industrial Storage Cabinets