Shop All Mobile Cabinets
Strong Hold
Storage Cabinet, 72 in W, 68 in H, 24 in D, Dark Gray
Mfr # 65-241-16/5DB-CA
Zoro # G0872345
product price: $6,261.00
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$6,261.00
Free 30-Day Returns
Key Features
- Width of Cabinet 72 in
- Depth of Cabinet 24 in
- Height of Cabinet 68 in
- Number of Shelves 1
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 65-241-16/5DB-CA
- Zoro # G0872345
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Width of Cabinet | 72 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 68 in |
Cabinet Height Range | Full Height |
Overall Height | 68 in |
Details
Number of Shelves | 1 |
Color | Dark Gray |
Number of Doors | 2 |
Item | Storage Cabinet |
Duty Rating | Heavy Duty |
Cabinet Style | Shelving |
Cabinet Door Type | Standard |
Cabinet Strength Rating | Heavy Duty |
Cabinet Color | Dark Gray |
Gauge | 12 |
Locking Cabinet | Yes |
Cabinet Handle Style | Swing |
Number of Cabinet Shelves | 1 |
Cabinet Locking Mechanism | Padlock Hasp |
Assembled/Unassembled | Assembled |
Locking Points | 3 Points |
Method of Construction | Welded |
Handle Type | Swing |
Description
Storage Cabinet, Cabinet Color Dark Gray, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 10 in W, White (BSBINEB1810)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 4 Shelves, Carbon Steel (ESPC-2436)
- JOHN STERLING CLOSET ROD 30-48""PLTNM (RP0022-30/48)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 60H With 4 Shelves, Wood Deck, Gray (B2297476)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Light Gray (TA4R462472-05)
- DURHAM MFG Mobile Jobsite Cabinet (JSCM-274440-94T-D719)
- MANHATTAN COMFORT Mobile Garage Storage Chest, 30.3 in W, Grey (4GMCC)
- MANHATTAN COMFORT Eiffel 28.35 Mobile Garage Storage Cabinet in Grey Gloss (252BMC85)
- DISCO Body Shop Set Up Kit, 3 Slider Cabinets (8400)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Light Gray (TA4R362472-05)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Black (425S24MA-ME)
- Strong Hold Mobile Cabinets