Strong Hold

Storage Cabinet, 36" W, 18" D, 66" H, Dark Gray


product price: $2,770.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Overall Width 36"
  • Overall Depth 18 in
  • Overall Height 66 in
  • Color Dark Gray
  • Handle Type Built-In Hasp
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 36"
Overall Depth 18 in
Overall Height 66 in
Overall Cabinet Width 36"
Width of Cabinet 36 in
Depth of Cabinet 18 in
Height of Cabinet 66 in
Overall Cabinet Height 66"
Leg Height 6 in
Overall WxD 18 in
Cabinet Height Range Full Height (59" and Taller)
Overall WxDxH 18 in x 66 in

Description

Storage Cabinet, Base Type Legs, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Hanging Rods, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 1, Overall Depth 18 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Finish Baked Enamel, Cabinet Material Steel, Duty Rating Super Duty, Door Type Solid, Door Handle Type Swing, Door Locking Points 3, Overall Height 66 in, Includes Hanging Rod Yes, Leg Height 6 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.