Shop All Industrial Storage Cabinets
Strong Hold
Storage Cabinet, 36 in W, 87 in H
Mfr # 36-LDW-245-SL
Zoro # G7628585
product price: $2,765.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$2,765.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Color Dark Gray
- Width 36 in
- Height 87 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 36-LDW-245-SL
- Zoro # G7628585
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 36 in |
Overall Width | 36 in |
Height | 87 in |
Overall Height | 87 in |
Depth | 24 in |
Overall Cabinet Depth | 24" |
Height of Cabinet | 87 in |
Overall Cabinet Width | 36" |
Overall Cabinet Height | 87" |
Depth of Cabinet | 24 in |
Width of Cabinet | 36 in |
Details
Cabinet Style | Wardrobe |
Color | Dark Gray |
Assembled/Unassembled | Assembled |
Door Type | Clearview |
Handle Type | Swing |
Item | Storage Cabinet |
Includes | Adjustable Wardrobe Shelf, (4) Adjustable Shelves, Slope Top |
Lock Type | Padlock Hasp |
Cabinet Door Type | Clearview |
Cabinet Locking Mechanism | Padlock Hasp |
Cabinet Color | Dark Gray |
Cabinet Handle Style | Swing |
Description
Storage Cabinet, Cabinet Color Dark Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Nesting Container, Natural, Polypropylene, 19 in L, 10 1/4 in W, 5 1/8 in H (410545)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 60H With 4 Shelves, Wood Deck, Gray (B2297476)
- FLEX-STRUT Shelf Bracket, RH, 6" (FS-5600-6R E/G)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (HDC-203636-2S95)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-364)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (36-243-L-5S)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-W-245)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (36-204-5S)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (36-304)
- DURHAM MFG 18 ga. Cold Rolled Steel Storage Cabinet, 21-1/2 in W, 24 in H, Stationary (583-95)
- Strong Hold Industrial Storage Cabinets