Shop All Mobile Cabinets
Strong Hold
Storage Cabinet, 24 in W, 44 in H, 20 in D, Dark Gray
Mfr # 23-202-1DBCA
Zoro # G0869301
product price: $1,376.74
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,376.74
Free 30-Day Returns
Key Features
- Width of Cabinet 24 in
- Depth of Cabinet 20 in
- Height of Cabinet 44 in
- Number of Shelves 2
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 23-202-1DBCA
- Zoro # G0869301
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Width of Cabinet | 24 in |
Depth of Cabinet | 20 in |
Height of Cabinet | 44 in |
Cabinet Height Range | Counter Height |
Overall Height | 44 in |
Details
Number of Shelves | 2 |
Color | Dark Gray |
Number of Doors | 2 |
Item | Storage Cabinet |
Duty Rating | Heavy Duty |
Gauge | 12 |
Cabinet Style | Shelving |
Number of Cabinet Shelves | 2 |
Cabinet Handle Style | Swing |
Cabinet Door Type | Standard |
Cabinet Strength Rating | Heavy Duty |
Locking Cabinet | Yes |
Locking Points | 3 Points |
Cabinet Locking Mechanism | Padlock Hasp |
Assembled/Unassembled | Assembled |
Cabinet Color | Dark Gray |
Method of Construction | Welded |
Handle Type | Swing |
Description
Storage Cabinet, Cabinet Color Dark Gray, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMORE DESIGNS Amore Designs CL32BZ Classique Bronze Shelf Bracket; 32 in. (CL32BZ)
- KRUEGER Therma Level Gauge, 46"D, 6" Extn, 2"NPT (H-2-46-6)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 63"H, 4 Shelves, Black (2KPL8)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Blue (QSBU-240BL)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Dark Gray (TA4R462472-02)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Putty (TA4R362472)
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Dark Gray (415S24M-HG)
- KENNEDY Tool Organization, 20" D, 35" H, 21" W, Red (21040XR)
- GLOBAL INDUSTRIAL 3 Drawers Mobile Modular Drawer Cabinet w/Lock, 30x27x36-7/10, Blue (298446BL)
- GLOBAL INDUSTRIAL 7 Drawer Mobile Modular Drawer Cabinet w/Lock, 30Wx27Dx36-7/10H, Blue (298448BL)
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24MA-ME)
- Strong Hold Mobile Cabinets