Shop All Bin Shelving
Strong Hold
Steel See Through Rack, 60 in W x 78 in H x 16 in D, 5 Shelves, Dark Gray
Mfr # 56-NB-165-30OP
Zoro # G0874253
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$3,505.00
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Height 78 in
- Overall Depth 16 in
- Number of Shelves 5
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 56-NB-165-30OP
- Zoro # G0874253
- Country of Origin United States
- Category Bin Shelving
Dimensions
Overall Width | 60 in |
Overall Height | 78 in |
Overall Depth | 16 in |
Width | 60 in |
Details
Number of Shelves | 5 |
Color | Dark Gray |
Material | Steel |
Item | See Through Rack |
Includes | 30 in Openings (Each Opening is 11 inW x 10 inH) |
Finish | Water Based Enamel |
Description
See Through Rack, Water Based Enamel, Includes 30 in Openings (Each Opening is 11 inW x 10 inH), Overall Depth 16 in, Overall Height 78 in, Overall Width 60 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Arctic Radwear(R) Cooling Towel Counter Display (RCS-CD1)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 32 1/2 in L, 17 1/2 in W, 16 9/16 in H (DUS993/995/997)
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950PG1)
- ECONOCO Melamine Shelf 48" L x 13" D, 2 PK (TSF481H)
- QUANTUM STORAGE SYSTEMS 14 Gauge Steel Single Sided Tip Out Bin Rack, 23 5/8 in W x 52 in H x White (QFS148-306WT)
- QUANTUM STORAGE SYSTEMS Stackable Shelf Bin Steel Shelving Systems (WR8-423GY)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Green (1839-104GN)
- QUANTUM STORAGE SYSTEMS Single-Sided Shelf Rack Systems (QPRS-100IV)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Red (1275-209RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Yellow (1239-102YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Blue (1875-210BL)
- Strong Hold Bin Racks