Shop All Bin Shelving
Strong Hold
Steel Metal Bin Shelving, 36 in W x 66 in H x 30 in D, 4 Shelves, Gray
Mfr # 36-CSU-304APH-10DV
Zoro # G0874183
product price: $3,245.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,245.00
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 66 in
- Overall Depth 30 in
- Number of Shelves 4
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 36-CSU-304APH-10DV
- Zoro # G0874183
- Country of Origin United States
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Height | 66 in |
Overall Depth | 30 in |
Details
Number of Shelves | 4 |
Color | Gray |
Material | Steel |
Item | Metal Bin Shelving |
Finish | Water Based Enamel |
Includes | (10) Adjustable Dividers, (4) Adjustable Shelves |
Description
Metal Bin Shelving, Water Based Enamel, Includes (10) Adjustable Dividers, (4) Adjustable Shelves, Overall Depth 30 in, Overall Height 66 in, Overall Width 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary (HDCP244878-PB32-4S95)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 30x42in, LdCap 800lb (3042BK)
- ZORO SELECT Double Rod Pegboard Hook, 2-13/16 In, PK10 (5TPD6)
- PROTOCOL Miter Saw WorkStation, 35-3/64 in. H (67106-G)
- GRACIOUS LIVING Plastic Shelving Unit, 36 in W x 72 in H x 18 in D, 5 Shelves, Black (91086-1C)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Red (QPRS-100RD)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Yellow (QPRS-201YL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Yellow (QPRHA-102YL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-103BK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Blue (1275-207BL)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 12 in D, 10 Shelves, Red (CL1239-401RD)
- Strong Hold Bin Shelving