Shop All Bin Rail Systems
Strong Hold
Steel Heavy-Duty Mobile Bin Rack, 37 in W x 28 in D x 48 in H, 5 Shelves, Gray
Mfr # 3.33.2-BR-40CA
Zoro # G3433267
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,749.99
Free 30-Day Returns
Key Features
- Number of Bins 40
- Overall Height 48 in
- Color Gray
- Number of Shelves 5
- Number of Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 3.33.2-BR-40CA
- Zoro # G3433267
- Country of Origin United States
- Category Bin Rail Systems
Dimensions
Overall Height | 48 in |
Overall Width | 37 in |
Overall Depth | 28 in |
Bin Depth | 14 3/4 in |
Bin Width | 8 1/4 in |
Height | 7 ft. |
Caster Wheel Diameter | 6 in |
Bin HxWxD | (40) 7 in x 8 1/4 in x 14 3/4 in |
Caster Wheel Width | 2 in |
Bin Height | 7 in |
Description
Mobile Rack, Overall Depth 28 In., Overall Width 37 In., Overall Height 48 In., Bin Depth 14-3/4 In., Bin Width 8-1/4 In., Bin Height 7 In., Number of Shelves 5, Total Number of Bins 40, Dark Gray, Bin Color Yellow, Water Based Emanel Finish, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 23 1/4"W x 3 7/8"D x 7 1/8"H Odessa Acanthus Leaf Shelf (SH23X07X04OD)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, White, 6 PK (20445)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 12 in W, 8 in H (KW-2L)
- ORBIS Straight Wall Container, Blue, Plastic, 32 in L, 15 in W, 7 1/2 in H, 1.5 cu ft Volume Capacity (SO3215-7 Blue)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Blue (QRU-16D-230-96BL)
- FLEMING SUPPLY Fleming Supply 24 Bin Parts Storage Rack Trays (136229XRI)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Red (QRU-16S-230-48RD)
- ZORO SELECT Steel Bin Rail Floor Rack, 36 in W x 20 in D x 57 in H, Gray/Blue (7Y883)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 15 in W x 36 in D x 54 in H, Green (QRU-12S-210-96GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-12S)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-16D)
- Strong Hold Bin Rail Systems