Shop All Bin Shelving
Strong Hold
Steel Double-Sided Rack, 55 in W x 60 in H x 28 in D, 6 Shelves, Dark Gray
Mfr # 55-BR-84
Zoro # G0871471
product price: $2,061.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,061.00
Free 30-Day Returns
Key Features
- Overall Width 55 in
- Overall Height 60 in
- Overall Depth 28 in
- Number of Shelves 6
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 55-BR-84
- Zoro # G0871471
- Country of Origin United States
- Category Bin Shelving
Dimensions
Overall Width | 55 in |
Overall Height | 60 in |
Overall Depth | 28 in |
Bin Depth | 14 3/4 in |
Bin Width | 8 1/4 in |
Height | 7 in |
Details
Number of Shelves | 6 |
Color | Dark Gray |
Material | Steel |
Item | Double-Sided Rack |
Bin Color | Yellow |
Finish | Water Based Enamel |
Description
Double-Sided Rack, Bin Height 7 in, Bin Depth 14 3/4 in, Bin Color Yellow, Water Based Enamel, Bin Width 8 1/4 in, Overall Depth 28 in, Overall Height 60 in, Overall Width 55 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 23 5/8 in L, Blue (QSB106BL)
- BUILDPRO Strong Hand Tools Eccentric Block, 1/2 In x, 2-1/2 (T54415)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Green (PB105-5 Green)
- ZORO SELECT Cabinet Shelf (3-24C)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- QUANTUM STORAGE SYSTEMS Shelf Bench Rack Systems (QPRHA-100GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Red (1239-201RD)
- DURHAM MFG Prime Cold Rolled Steel Enclosed Bin Shelving, 34 in W x 48 in H x 17 3/4 in D, 10 Shelves, Gray (028-95)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Yellow (1239-202YL)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-101RD)
- Strong Hold Bin Shelving