Shop All Bin Shelving
Strong Hold
Steel Bin Rack, 55 in W x 60 in H x 28 in D, 6 Shelves, Dark Gray
Mfr # 55-BR-42
Zoro # G0875120
product price: $1,507.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,507.99
Free 30-Day Returns
Key Features
- Overall Width 55 in
- Overall Height 60 in
- Overall Depth 28 in
- Number of Shelves 6
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 55-BR-42
- Zoro # G0875120
- Country of Origin United States
- Category Bin Shelving
Dimensions
Overall Width | 55 in |
Overall Height | 60 in |
Overall Depth | 28 in |
Bin Width | 8 1/4 in |
Bin Depth | 14 3/4 in |
Height | 7 in |
Details
Number of Shelves | 6 |
Color | Dark Gray |
Material | Steel |
Item | Bin Rack |
Finish | Water Based Enamel |
Bin Color | Yellow |
Description
Bin Rack, Bin Height 7 in, Bin Depth 14 3/4 in, Bin Color Yellow, Water Based Enamel, Bin Width 8 1/4 in, Overall Depth 28 in, Overall Height 60 in, Overall Width 55 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 30 Pair Shoe Rack - 5 Tiers of Space Saving Organization (991100QWH)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 54H (12365C)
- 80/20 Economy, T-Slot Cover, Yellow, 15 S (2822)
- ZORO SELECT Open Head Transport Drum, Fiber, 30 gal, Unlined, Brown (17862)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Black (WR12-104BK)
- QUANTUM STORAGE SYSTEMS 14 Gauge Steel Single Sided Tip Out Bin Rack, 23 5/8 in W x 52 in H x White (QFS148-306WT)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Black (QPRHA-100BK)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Ivory (QPRS-101IV)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Yellow (QPRS-202YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Yellow (1875-110YL)
- QUANTUM STORAGE SYSTEMS Euro Drawer Shelving Closed Unit (CL1839-604RD)
- Strong Hold Bin Racks