Shop All Wall Mount Cabinets
Strong Hold
Stainless Steel Wall-Mount Desk
Mfr # 2.52-WM-280-1DB-SS
Zoro # G0870379
product price: $5,361.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,361.99
Free 30-Day Returns
Key Features
- Width of Cabinet 30 in
- Depth of Cabinet 28 in
- Height of Cabinet 27 in
- Assembled/Unassembled Assembled
- Cabinet Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 2.52-WM-280-1DB-SS
- Zoro # G0870379
- Country of Origin United States
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 28 in |
Height of Cabinet | 27 in |
Overall Cabinet Height | 27" |
Overall Cabinet Width | 30" |
Details
Assembled/Unassembled | Assembled |
Cabinet Color | Stainless Steel |
Material - Cabinets | Steel |
Gauge | 12 |
Number of Shelves | 1 |
Cabinet Door Type | Standard |
Item - Wall Cabinets | Wall Cabinet |
Item | Wall Cabinet |
Shelf Capacity | 225 lb |
Method of Construction | Welded |
Finish - Cabinets | Stainless Steel |
Includes | Writing Surface, Drawer |
Material | Steel |
Finish | Stainless steel |
Description
Wall Cabinet, Height of Cabinet 27 in, Width of Cabinet 30 in, Depth of Cabinet 28 in, Cabinet Door Type Standard, Method of Construction Welded, Cabinet Color Stainless Steel, Assembled, 12 Gauge, Material - Cabinets Steel, Finish - Cabinets Stainless Steel, 225 lb Shelf Capacity, Includes Writing Surface, Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Physical Barrier Hinged Door, 4 ft x 5 ft (HDR455)
- 80/20 Inside Corner Bracket, 4 Hole, For 15S (4301)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Black (QUS230CO)
- 80/20 Base Plate 40 S For 65-2714 (40-2407)
- TOTALTURF Steel 2-Door Wall Cabinet With 2-Shelves (TO123542)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 30x12x30, Gray (269876GY)
- EVERCOAT Garage Pro Series Cream Hardener 1 oz (105063)
- MANHATTAN COMFORT Eiffel Floating Garage Storage Cabinet in Grey Gloss (251BMC85)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black and Grey (Set of 3) (3-251BMC85)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Wall Mount, 13-3/4Wx12-3/4Dx30H, Orange (298682)
- EXTREME MAX 5001.6056 Deluxe Dual Helmet Bay Shelf Holder Cabinet Organizer Enclosed Race Trailer Shop Garage (5001.6056)
- Strong Hold Wall Mount Cabinets