Shop All Mobile Cabinets
Strong Hold
Solid Door Storage Cabinet, 60 in W, 68 in H, 24 in D, Dark Gray
Mfr # 55-242-7/5DB-CA
Zoro # G3432059
product price: $4,887.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,887.99
Free 30-Day Returns
Key Features
- Width of Cabinet 60 in
- Depth of Cabinet 24 in
- Height of Cabinet 68 in
- Number of Shelves 2
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 55-242-7/5DB-CA
- Zoro # G3432059
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Width of Cabinet | 60 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 68 in |
Cabinet Height Range | Full Height (59" and Taller) |
Caster Dia. | 6 in |
Overall Cabinet Width | 60" |
Overall Cabinet Depth | 24" |
Overall Cabinet Height | 68" |
Caster Wheel Dia. | 6" |
Overall Width | 60 in |
Overall Height | 68 in |
Overall Depth | 24 in |
Overall WxDxH | 60 in x 24 in x 67 3/4 in |
Caster Wheel Diameter | 6 in |
Leg Height | 6 in |
Overall WxD | 60 in x 24 in |
Description
Storage Cabinet, Base Type Casters, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Shelves, Frame Assembled Assembled, Mobility Mobile, Number of Shelves 2, Overall Depth 24 in, Overall Width 60 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Finish Baked Enamel, Cabinet Material Steel, Duty Rating Super Duty, Door Type Solid, Door Handle Type Swing, Door Locking Points 3, Overall Height 67 3/4 in, Leg Height 6 in, Load Capacity per Shelf 1,650 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Cover Cap, 14083 14084 14085 Nylon Blk (12035)
- GLOBAL SAFE Hotel Safe, 0.66 cu ft, 35.2 lb, Not Rated Fire Rating (824 Off White 55)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 12D (235CP04)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 176 Bins (DC48-176-1795)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Light Gray (TAWR362472-05)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 72 in H, 24 in D, Light Gray (TAWR462472-05)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Black (TA4R462472-09)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Black (TAWR362472-09)
- CONDOR Hinged Door Flammables Safety Cabinet, Yellow (491M61)
- GLOBAL INDUSTRIAL 7 Drawer Mobile Modular Drawer Cabinet w/Lock, 30Wx27Dx36-7/10H, Blue (298448BL)
- MANHATTAN COMFORT Eiffel Mobile Garage Cabinet in Matte Black (Set of 2) (2-252BMC8)
- Strong Hold Mobile Cabinets