Shop All Mobile Cabinets
Strong Hold
Solid Door Storage Cabinet, 36 in W, 68 in H, 24 in D, Dark Gray
Mfr # 35-242-7/5DB-CA
Zoro # G3432077
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,247.99
Free 30-Day Returns
Key Features
- Width of Cabinet 36 in
- Depth of Cabinet 24 in
- Height of Cabinet 68 in
- Number of Shelves 2
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 35-242-7/5DB-CA
- Zoro # G3432077
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 68 in |
Overall Cabinet Width | 36" |
Caster Dia. | 6 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall Cabinet Height | 68" |
Caster Wheel Dia. | 6" |
Overall Cabinet Depth | 24" |
Overall Width | 36 in |
Overall Height | 68 in |
Overall WxD | 36 in x 24 in |
Overall Depth | 24 in |
Caster Wheel Diameter | 6 in |
Leg Height | 6 in |
Overall WxDxH | 36 in x 24 in x 67 3/4 in |
Description
Storage Cabinet, Base Type Casters, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Shelves, Frame Assembled Assembled, Mobility Mobile, Number of Shelves 2, Overall Depth 24 in, Overall Width 36 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Finish Baked Enamel, Cabinet Material Steel, Duty Rating Super Duty, Door Type Solid, Door Handle Type Swing, Door Locking Points 3, Overall Height 67 3/4 in, Leg Height 6 in, Load Capacity per Shelf 1,900 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W, 7 1/2 in H (RSO1215-7)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 84"H, 5 Shelves, Steel (HCS481884-5HG)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1UFD3)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHPY)
- DISCO Body Shop Set Up Kit, 5 Slider Cabinets (8401)
- MANHATTAN COMFORT Eiffel 28.35 Mobile Garage Storage Cabinet in Black Matte (252BMC8)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Putty (TA4R362472)
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24MA-ME)
- CONDOR Hinged Door Flammables Safety Cabinet, Yellow (491M61)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Light Gray (TA4R362472-05)
- FLEXCART Black, Light Duty, Tool Utility Cart (FC-100CSWAT)
- Strong Hold Mobile Cabinets