Shop All Mobile Cabinets
Strong Hold
Solid Door Storage Cabinet, 36 in W, 50 in H, 20 in D, Dark Gray
Mfr # 33.5-202CA
Zoro # G3432269
product price: $1,578.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,578.99
Free 30-Day Returns
Key Features
- Width of Cabinet 36 in
- Depth of Cabinet 20 in
- Height of Cabinet 50 in
- Number of Shelves 2
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 33.5-202CA
- Zoro # G3432269
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Width of Cabinet | 36 in |
Depth of Cabinet | 20 in |
Height of Cabinet | 50 in |
Caster Wheel Dia. | 6" |
Caster Dia. | 6 in |
Overall Cabinet Width | 36" |
Overall Cabinet Depth | 20" |
Overall Cabinet Height | 50" |
Cabinet Height Range | Counter Height (40" to 58") |
Overall Width | 36 in |
Overall Height | 50 in |
Caster Wheel Diameter | 6 in |
Overall WxD | 36 in x 20 in |
Overall WxDxH | 36 in x 20 in x 42 in |
Overall Depth | 20 in |
Description
Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, Frame Assembled Assembled, Load Capacity per Shelf 1,900 lb, Lock Type Padlock Hasp, Mobility Mobile, Number of Shelves 2, Overall Depth 20 in, Overall Height 42 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Number of Doors 2, Panel Material Thickness 12 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy, L-Handle (2055)
- BUCKHORN Gray Attached Lid Container, Plastic, 45.63 gal Volume Capacity (AS3424201201000)
- FLAMBEAU Storage Box with 1 compartments, Plastic, 1 1/16 in H x 2-3/4 in W (2020-2)
- SAFCO Six Tier Box Locker, 12 in W, 18 in D, 78 in H, Gray (5524GR)
- FLEXCART Black, Light Duty, Tool Utility Cart (FC-100CSWAT)
- MANHATTAN COMFORT Eiffel Mobile Garage Cabinet in Matte Black and Aqua Blue (Set of 2) (2-252BMC83)
- MANHATTAN COMFORT Mobile Cabinet, 30.3 in W, Grey (2GMCC)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Dark Gray (TA4R462472-02)
- DISCO Body Shop Set Up Kit, 3 Slider Cabinets (8400)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Black (425S24MA-ME)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 84 in H, 24 in D, Black (825S24M-ME)
- Strong Hold Mobile Cabinets