Shop All Mobile Cabinets
Strong Hold
Solid Door Storage Cabinet, 24 in W, 44 in H, 20 in D, Dark Gray
Mfr # 23-202CA
Zoro # G3433921
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,274.99
Free 30-Day Returns
Key Features
- Width of Cabinet 24 in
- Depth of Cabinet 20 in
- Height of Cabinet 44 in
- Number of Shelves 2
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 23-202CA
- Zoro # G3433921
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Width of Cabinet | 24 in |
Depth of Cabinet | 20 in |
Height of Cabinet | 44 in |
Caster Dia. | 6 in |
Overall Cabinet Depth | 20" |
Caster Wheel Dia. | 6" |
Overall Cabinet Height | 44" |
Cabinet Height Range | Counter Height (40" to 58") |
Overall Cabinet Width | 24" |
Overall Width | 24 in |
Overall Height | 44 in |
Overall Depth | 20 in |
Caster Wheel Diameter | 6 in |
Description
Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,900 lb, Lock Type Padlock Hasp, Mobility Mobile, Number of Shelves 2, Overall Depth 20 in, Overall Height 44 in, Overall Width 24 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3258-3A-HG)
- NASHVILLE WIRE GEC™ Pallet Rack Wire Deck Divider, 40"D x 18"H (DC4018)
- TENNSCO Additional Shelf Level 60"W x 24" (1)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Green (PB108-7 Green)
- MANHATTAN COMFORT Mobile Garage Storage Chest, 30.3 in W, Grey (4GMCC)
- GLOBAL INDUSTRIAL Mobile Cabinet Bench, 36 X 26, Gray (253755)
- ZORO SELECT 14 ga. Steel Mobile Cabinet with Louvered Panel 1400 lb. Capacity, 36"L x 25-15/16"W x 58"H (3112-32B-LU-5PO-95)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Dark Gray (TA4R362472-02)
- LUXOR Ultimate Presentation Station with Cabinets, 41"H (WTPSCE)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Light Gray (TA4R362472-05)
- GLOBAL INDUSTRIAL 7 Drawer Mobile Modular Drawer Cabinet w/Lock, 30Wx27Dx36-7/10H, Blue (298448BL)
- Strong Hold Mobile Cabinets