Shop All Work Tables
Strong Hold
Small Parts Shop Table
Mfr # T7236-34B-PB
Zoro # G7608188
product price: $2,665.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$2,665.99
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 36 in
- Height 34 in
- Load Capacity 10,000 lb
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # T7236-34B-PB
- Zoro # G7608188
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 36 in |
Height | 34 in |
Details
Item | Workbench with Riser |
Load Capacity | 10,000 lb |
Workbench/Table Surface Material | Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Top Thickness | 7 ga |
Edge Type | Straight |
Color | Dark Gray |
Includes | 12 in Riser Shelf with 34 Bins, 30 in High Pegboad Back, Bottom Shelf |
Workbench/Workstation Item | Workbench with Riser |
Finish | Water-Based Enamel Paint |
Description
Workbench with Riser, Workbench/Work Table Type Freestanding, Load Capacity 10,000 lb, Workbench/Table Surface Material Steel, Workbench/Table Frame Material Steel, Width 72 in, Depth 36 in, Height 34 in, Workbench/Table Leg Type Straight, Workbench/Table Assembly Assembled, Top Thickness 7 ga, Color Dark Gray, Edge Type Straight, Finish Water-Based Enamel Paint, Includes 12 in Riser Shelf with 34 Bins, 30 in High Pegboad Back, Bottom Shelf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 1 Pair, 18 in 457 mm Kolossus HeavyDuty Workstation Bracket, White, 12 inch height (9910121830)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Black (2KPN3)
- KRUEGER Therma Level Gauge, Tank 57" D, 2" NPT (H-2-57)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Connecting Post, Yellow (184910)
- STRONG HOLD Shop Table, 34 Bins, 72" W (T7230RS-34B-2DB)
- STRONG HOLD Work Table, 8 Key Locking Drawers (T7236-8DB-KL)
- SPORTSMAN Stainless Steel Work Table 24" x 48" (SSWTABLE)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 30"Wx30"D (VTTR-3030)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MT182424-2K195)
- JAMCO Fixed Work Table, Steel, 36" W, 24" D (WS236GP)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WST2-3660-36)
- Strong Hold Work Tables