Shop All Mobile Workbenches & Workstations
Strong Hold
Site Workstation, 98" H x 36" D
Mfr # 87.6-WBMT-366-CA
Zoro # G0871033
Item requires special delivery charges. A $610.00 per item surcharge will be applied.
$9,079.99
Free 30-Day Returns
Key Features
- Width 96 in
- Height 98 in
- Workbench/Table Surface Material Steel
- No. of Drawers 0
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 87.6-WBMT-366-CA
- Zoro # G0871033
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 96 in |
Height | 98 in |
Depth | 36 in |
Details
Item | Cabinet Workbench |
Workbench/Table Surface Material | Steel |
No. of Drawers | 0 |
Color | Gray |
Top Thickness | 12 ga |
Cabinet Workbench Item | Cabinet Workbench |
Cabinet Door Type | Standard |
Description
Cabinet Workbench, Workbench/Table Surface Material Steel, No. of Drawers 0, Width 96 in, Depth 36 in, Height 98 in, Cabinet Door Type Standard, Color Gray, Top Thickness 12 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Pallet Rack Starter Kit, Steel (BCF3L361443L096S)
- KNAPE & VOGT 182 Black Steel Double Slot Bracket 16 Ga. 9 in. L 450 lb (182 BLK 9)
- ECONOCO Wood Hanger, Natural, with Lock Bar, PK100 (WH1761LBNC)
- DENDESIGNS CD 0017-CH Closet-Max Closet Pole End Caps, Chrome, 1.31 in. (DE1782421)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 4.0 (17GMC-WH)
- LITTLE GIANT Workstation, 1-Drawer, Pegboard, 24 x 36" (SW-2436-LLPB-DR)
- LITTLE GIANT Mobile Workstation, 1200 lb. (MW2436-5TL2DRPB)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Shelves (3GMCC-WH)
- ZORO SELECT Louvered Cart, 54-1/2 In. H, 36 In. L (RSC-2436-2-LP-2DR-32B-95)
- ZORO SELECT Desk, Rolling (1DE91)
- Strong Hold Mobile Workbenches & Workstations