Shop All Work Tables
Strong Hold
Shop Table, Stainlss Steel Surface, 72" W
Mfr # T7236-RS-CA-SSTOP
Zoro # G0871112
product price: $3,475.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,475.99
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 36 in
- Load Capacity 4000 lb
- Workbench/Table Surface Material Stainless Steel
- Workbench/Work Table Type Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # T7236-RS-CA-SSTOP
- Zoro # G0871112
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 36 in |
Details
Item | Workbench with Riser |
Load Capacity | 4000 lb |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Steel |
Top Thickness | 7 ga |
Color | Dark Gray |
Includes | Riser Shelf, Bottom Shelf |
Workbench/Workstation Item | Workbench with Riser |
Description
Workbench with Riser, Workbench/Work Table Type Freestanding, Load Capacity 4000 lb, Workbench/Table Surface Material Stainless Steel, Workbench/Table Frame Material Steel, Width 72 in, Depth 36 in, Workbench/Table Leg Type Straight, Top Thickness 7 ga, Color Dark Gray, Includes Riser Shelf, Bottom Shelf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Yellow (PB1816-11 Yellow)
- OMEGA NATIONAL PRODUCTS Maple 10 in. x 30 in. x 2-1/2 in. Wood Floating Wall Shelf (67.FS0130MUF1)
- ECONOCO Mondo Mannequins Female Standing Leg, Fleshtone (PFHL74)
- ECONOCO Square Dump Bin 48", Black (GTC48/B)
- STRONG HOLD Shop Table, 34 Bins, 72" W (T7230RS-34B-2DB)
- STRONG HOLD Work Table, 8 Key Locking Drawers (T7236-8DB-KL)
- MANHATTAN COMFORT Fortress Garage Table (6GMC-WH)
- AMGOOD Stainless Steel Metal Table with Undershelf, 84 Long X 18 Deep (AMG WT-1884)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 30" D (MTH1-3036-30)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEJ4)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx30"D (VTTR-4830)
- Strong Hold Work Tables