Shop All Work Tables
Strong Hold
Shop Table, Stainlss Steel Surface, 48" W
Mfr # T4836-2DB-SSTOP-BG
Zoro # G0874323
product price: $3,929.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,929.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 36 in
- Height 34 in
- Load Capacity 5500 lb
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # T4836-2DB-SSTOP-BG
- Zoro # G0874323
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 36 in |
Height | 34 in |
Details
Item | Shop Table |
Load Capacity | 5500 lb |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Top Thickness | 7 ga |
Method of Construction | Welded |
Finish | Water based Enamel |
No. of Shelves | 1 |
Color | Dark Gray |
Work Table Item | Fixed Height Work Table |
Includes | Stailess Steel Sides and Back Guard, (2) Drawers, Bottom Shelf |
No. of Drawers | 2 |
Number of Drawers per Cabinet | 10 |
Description
Fixed Height Work Table, Workbench/Table Surface Material Stainless Steel, Depth 36 in, Width 48 in, 5500 lb Load Capacity, Height 34 in, Color Dark Gray, Workbench/Table Leg Type Straight, Top Thickness 7 ga, Workbench/Table Frame Material Steel, Includes Stailess Steel Sides and Back Guard, (2) Drawers, Bottom Shelf, Workbench/Table Assembly Assembled, Finish Water Based Enamel, Workbench/Work Table Type Freestanding, Method of Construction Welded, No. of Shelves 1, No. of Drawers 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Clear Snap-On Drum Cover, 25PK (DRM144)
- 80/20 T-Handle Hex Wrench 3/16" (6000)
- DURHAM MFG 14 ga. ga. Steel Spill Control Cabinet, 36 in W, 78 in H (3501-HDL-50)
- PLANO Small Parts Organizer Box, 2" H, 14" L (2370076)
- STRONG HOLD Shop Table, 34 Bins, 72" W (T7230RS-34B-2DB)
- STRONG HOLD Work Table, 8 Key Locking Drawers (T7236-8DB-KL)
- SPORTSMAN Stainless Steel Work Table with Casters 24" x 36" (SSWTWC36)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEN1)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (2KRD8)
- AMGOOD Stainless Steel Metal Table with Undershelf, 60 Long X 30 Deep (AMG WT-3060)
- AMGOOD 18 in. x 48 in. Open Base Stainless Steel Metal Table (WT-1848-RCB-Z)
- Strong Hold Work Tables