Shop All Workbenches
Strong Hold
Shop Table, Stainless Steel, 60" W, 34" Height, 10,000 lb.
Mfr # T6036-SSTOP-AL
Zoro # G0877692
product price: $1,889.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,889.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Adjustable Height Shop Table
- Load Capacity 10,000 lb.
- Color Dark Gray
- Depth 36"
- Height 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # T6036-SSTOP-AL
- Zoro # G0877692
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 36" |
Height | 34" |
Details
Item | Shop Table |
Workbench/Work Table Type | Adjustable Height Shop Table |
Load Capacity | 10,000 lb. |
Color | Dark Gray |
Top Thickness | 7 ga. |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Top: 7 ga.; Shelf: 12 ga. |
Method of Construction | Welded |
No. of Shelves | 1 |
Includes | Bottom Shelf |
Workbench/Workstation Item | Workbench |
Workbench/Table Surface Material | Stainless Steel |
Workbench Item | Workbench |
Description
Workbench, Workbench/Table Surface Material Stainless Steel, Workbench/Work Table Type Freestanding, Load Capacity 8250 lb, Width 60 in, Dark Gray, Depth 36 in, Height 34 in, Top Thickness 7 ga, Workbench/Table Frame Material Steel, Includes Bottom Shelf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Additional Door Shelf, For 1UBJ4-1UBJ9 (DSH-184-95)
- ZORO SELECT Curved Pegboard Hook, 2 In ID, PK10 (5TPH7)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L, Number of Drawers: 2 (MW2448-5TL-2DRPB)
- METRO Metro Casters for Wire Shelving - Polyurethane - Rigid with Bumper (5419002 POLYURETHN)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- GARANT Workbench with 6 Drawer Cabinet and Hinged Door Cabinet (U92000 CABINET)
- GLOBAL INDUSTRIAL 96 x 30 Adjustable Height Workbench Square Tube Leg, Birch Square Edge Blue (318898BL)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 60"W x 30"D, Gray (249521)
- DEWALT Garage Bench, with Wire Storage Shelf (DXSTFB048)
- GLOBAL INDUSTRIAL 48 x 30 Production Workbench, Shop Top Square Edge, Drawers & Shelf, Blue (319285BL)
- DURHAM MFG Heavy Duty Work Bench Without Drawer, 48" W, 34" Height, 4000 lb. (DWB-3048-95)
- Strong Hold Workbenches