Shop All Workbenches
Strong Hold
Shop Table, Stainless Steel, 30" W, 34" Height, 10,000 lb.
Mfr # T3024-SSTOP-AL
Zoro # G0871514
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,225.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Adjustable Height Shop Table
- Load Capacity 10,000 lb.
- Color Dark Gray
- Depth 24"
- Height 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # T3024-SSTOP-AL
- Zoro # G0871514
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 30" |
Depth | 24" |
Height | 34" |
Details
Item | Shop Table |
Workbench/Work Table Type | Adjustable Height Shop Table |
Load Capacity | 10,000 lb. |
Color | Dark Gray |
Top Thickness | 7 ga. |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Top: 7 ga.; Shelf: 12 ga. |
Method of Construction | Welded |
No. of Shelves | 1 |
Includes | Bottom Shelf |
Workbench/Table Surface Material | Stainless Steel |
Workbench Item | Workbench |
Workbench/Workstation Item | Workbench |
Description
Workbench, Workbench/Table Surface Material Stainless Steel, Workbench/Work Table Type Freestanding, Load Capacity 2750 lb, Width 30 in, Dark Gray, Depth 24 in, Height 34 in, Top Thickness 7 ga, Workbench/Table Frame Material Steel, Includes Bottom Shelf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Rack Shelf 2Ux14D (RMK214-LFP)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 14x60 (1460CH)
- 80/20 M8 X 20mm Economy T-Slot Stud Bright 40S (19-8920)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 16 Deep (AMG WS-1630)
- STRONG HOLD Industrial Shop Table, Polyethylene, 60" W, 34" Height, 8250 lb., Straight (T6036-UHMW)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- SJOBERGS Work Bench Combo with SM04 Cabinet and Elite Accessories Kit, 23-5/8" W, Working: 35-7/16" Height (SJO-99402K)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 72 x 30in, Maple Square Edge, Black (183168BK)
- SJOBERGS Scandi Plus Work Bench 1825, Birch, 27-15/16" W, 35" Height, 350 lb., Straight (SJO-33279)
- GLOBAL EQUIPMENT 60x30 Pedestal Workbench - 3 Drawers 1 Cabinet, Shop Top Safety Edge Gray (300751)
- DURHAM MFG Machine Table, 36" W, 36-1/8" Height, 1500 lb. (MTA243636-1.5K295)
- Strong Hold Workbenches