Shop All Work Tables
Strong Hold
Shop Table, SS Surface, 9KeyLocking Drawrs
Mfr # T7236-9DB-CCSL-SSTOP
Zoro # G0870570
product price: $6,696.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,696.00
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 36 in
- Height 34 in
- Load Capacity 10,000 lb
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # T7236-9DB-CCSL-SSTOP
- Zoro # G0870570
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 36 in |
Height | 34 in |
Details
Item | Workbench |
Load Capacity | 10,000 lb |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Top Thickness | 7 ga |
Edge Type | Straight |
Workbench/Workstation Item | Workbench |
Workbench Item | Workbench |
Includes | (9) Key Locking Drawers, Bottom Shelf |
Finish | Water-Based Enamel Paint |
Color | Dark Gray |
Description
Workbench, Workbench/Work Table Type Freestanding, Load Capacity 10,000 lb, Workbench/Table Surface Material Stainless Steel, Workbench/Table Frame Material Steel, Width 72 in, Depth 36 in, Height 34 in, Workbench/Table Leg Type Straight, Workbench/Table Assembly Assembled, Top Thickness 7 ga, Color Dark Gray, Edge Type Straight, Finish Water-Based Enamel Paint, Includes (9) Key Locking Drawers, Bottom Shelf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (2500-4S-95)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 18" D (MT183630-2K295)
- PLANO Plano ProLatch StowAway 4-24 Adjustable Compartment Box, , 14W x 9D x 1-7/8H, Clear (2370002)
- ECONOCO Acrylic Lit Holder, Wall, 11"x8 1/2", PK12 (IM/SW811)
- STRONG HOLD Work Table, 8 Key Locking Drawers (T7236-8DB-KL)
- STRONG HOLD Shop Table, 34 Bins, 72" W (T7230RS-34B-2DB)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 72"D (WS7296L)
- ZORO SELECT Fixed Work Table, SS, 48" W, 24" D (2KRE7)
- LITTLE GIANT Machine Table, 10,000 lb., 16"Dx30"Wx30"H (MTH2-1630-30)
- AMGOOD Stainless Steel Metal Table with Undershelf, 18 Long X 18 Deep (AMG WT-1818)
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 18 Deep (AMG WT-1836)
- Strong Hold Work Tables