Shop All Work Tables
Strong Hold
Shop Table, Includs Pegboard Back, UHMW
Mfr # T6036-PBB-UHMW
Zoro # G0871009
product price: $1,900.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,900.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 36 in
- Height 34 in
- Load Capacity 8250 lb
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # T6036-PBB-UHMW
- Zoro # G0871009
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 36 in |
Height | 34 in |
Details
Item | Workbench |
Load Capacity | 8250 lb |
Workbench/Table Surface Material | Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Top Thickness | 7 ga |
Edge Type | Straight |
Workbench/Workstation Item | Workbench |
Workbench Item | Workbench |
Color | Dark Gray |
Finish | Water-Based Enamel Paint |
Includes | 36 in High Pegboard Back, UHMW Top, Bottom Shelf |
Description
Workbench, Workbench/Work Table Type Freestanding, Load Capacity 8250 lb, Workbench/Table Surface Material Steel, Workbench/Table Frame Material Steel, Width 60 in, Depth 36 in, Height 34 in, Workbench/Table Leg Type Straight, Workbench/Table Assembly Assembled, Top Thickness 7 ga, Color Dark Gray, Edge Type Straight, Finish Water-Based Enamel Paint, Includes 36 in High Pegboard Back, UHMW Top, Bottom Shelf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Hole Pegboard, 42-1/2x24, Red, PK2 (5TPC1)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 6 in H, Blue (QUS241BL)
- JAYDEE BOEN Debris Netting, Black, FR, 8.6ftX150ft (DN-10030)
- ZORO SELECT Drum Wrench, Non-Sparking, 11 In. (169)
- STRONG HOLD Shop Table, 34 Bins, 72" W (T7230RS-34B-2DB)
- STRONG HOLD Work Table, 8 Key Locking Drawers (T7236-8DB-KL)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 48"W X 24"D (VTS-4824)
- ZORO SELECT Fixed Work Table, SS, 72" W, 30" D (4UEK2)
- AMGOOD 18 in. x 48 in. Open Base Stainless Steel Metal Table (WT-1848-RCB-Z)
- LITTLE GIANT Fixed Work Table, Steel, 60" W, 30" D (MT3060-2)
- AMGOOD 24 in. x 72 in. Open Base Stainless Steel Metal Table (WT-2472-RCB-Z)
- Strong Hold Work Tables