Shop All Work Tables
Strong Hold
Shop Table, Includes Pegboard Back, 72" W
Mfr # T7236-PB
Zoro # G7608294
product price: $1,793.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,793.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 34 in
- Depth 36 in
- Workbench/Table Frame Material Steel
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # T7236-PB
- Zoro # G7608294
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 72 in |
Height | 34 in |
Depth | 36 in |
Details
Item | Workbench |
Workbench/Table Frame Material | Steel |
Workbench/Table Surface Material | Steel |
Load Capacity | 10,000 lb |
Workbench/Work Table Type | Freestanding |
Workbench/Table Assembly | Assembled |
Workbench/Table Leg Type | Straight |
Color | Dark Gray |
Finish | Water-Based Enamel Paint |
Includes | 36 in High Pegboard Back, Bottom Shelf |
Edge Type | Straight |
Top Thickness | 7 ga |
Workbench/Workstation Item | Workbench |
Workbench Item | Workbench |
Description
Workbench, Workbench/Work Table Type Freestanding, Load Capacity 10,000 lb, Workbench/Table Surface Material Steel, Workbench/Table Frame Material Steel, Width 72 in, Depth 36 in, Height 34 in, Workbench/Table Leg Type Straight, Workbench/Table Assembly Assembled, Top Thickness 7 ga, Color Dark Gray, Edge Type Straight, Finish Water-Based Enamel Paint, Includes 36 in High Pegboard Back, Bottom Shelf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3288-3HG)
- AKRO-MILS Plastic Divider, Black, 15 13/32 in L, Not Applicable W, 6 1/8 in H, 6 PK (41250)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=0.75", B=0.75" (K0475.5CRCR)
- AZAR DISPLAYS 1.125"W x 0.5"D x 0.75"H Metal U-Hook: 0.148" Dia., PK20 (700020)
- STRONG HOLD Shop Table, 34 Bins, 72" W (T7230RS-34B-2DB)
- STRONG HOLD Work Table, 8 Key Locking Drawers (T7236-8DB-KL)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 72"Wx30"D (CVTR5-7230)
- LITTLE GIANT Compact Mobile Bench Cabinet, 18x24", Door (MNC-1D-1824-TL)
- BK RESOURCES Work Table Open Base, 16/304 Stainless Steel, 5"Riser 96"Wx30"D (CVTR5OB-9630)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 36"Wx36"D (CVT-3636)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244836-2K195)
- Strong Hold Work Tables