Shop All Mobile Work Tables
Strong Hold
Shop Table, Includes 9 Drawers, 72" W
Mfr # T7236-RS-9DB-KL
Zoro # G0874192
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$4,950.00
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Top Thickness 7 ga
- Workbench/Table Frame Material Steel
- Color Dark Gray
- Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # T7236-RS-9DB-KL
- Zoro # G0874192
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Depth | 36 in |
Details
Item | Cabinet Workbench |
Load Capacity | 10,000 lb |
Top Thickness | 7 ga |
Workbench/Table Frame Material | Steel |
Color | Dark Gray |
Cabinet Workbench Item | Cabinet Workbench |
Workbench/Table Surface Material | Steel |
No. of Drawers | 0 |
Includes | 12 in Riser Shelf, (9) Drawers, Bottom Shelf |
Description
Cabinet Workbench, Workbench/Table Surface Material Steel, No. of Drawers 0, Depth 36 in, Load Capacity 10,000 lb, Workbench/Table Frame Material Steel, Color Dark Gray, Includes 12 in Riser Shelf, (9) Drawers, Bottom Shelf, Top Thickness 7 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stacking Container, Blue, Polyethylene, 15 1/4 in L, 19 7/8 in W, 12 7/16 in H (K-QGH700BL-1)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 5 Shelves, Steel (5SH-1832-72)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D Black Heavy-Duty HDF Round Hole Pegboard 36 pc. Locking Hook Assortment (TPB-36BKH-Kit)
- CLOSETMAID Clip Wall U Shaped Bag-12 (7561)
- SUNEX (B000XW2YJA) WRKTBL ADJ HVY DTY W/DRAWER (SU8019)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-1836-3-95)
- LITTLE GIANT Mobile Table, Butcher Block, 36" x 72", 3000 lbs. Cap, Wheel Brakes (IPJ36726PYBK)
- DURHAM MFG Mbl Machine Table, 24x48x24,2000 lb. (MTM244824-2K195)
- DURHAM MFG Mbl Mach Table, 24x60x30,2000 lb, 2 Shlf (MTM246030-2K295)
- JAMCO Mobile Table, 1400 lb., 49 in. L, 37 in. W (LC448P500GP)
- AMGOOD 24x12 Rolling Prep Table with Stainless Steel Top (AMG WT-2412-WHEELS)
- Strong Hold Mobile Work Tables