Shop All Work Tables
Strong Hold
Shop Table, Includes 12 Drawers, 112" W
Mfr # T11232-12DB
Zoro # G0874585
product price: $5,740.00
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$5,740.00
Free 30-Day Returns
Key Features
- Width 112 in
- Depth 32 in
- Height 34 in
- Load Capacity 10,000 lb
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # T11232-12DB
- Zoro # G0874585
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 112 in |
Depth | 32 in |
Height | 34 in |
Details
Item | Workbench |
Load Capacity | 10,000 lb |
Workbench/Table Surface Material | Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Top Thickness | 7 ga |
Edge Type | Straight |
Workbench Item | Workbench |
Includes | (12) Drawers, Bottom Shelf |
Workbench/Workstation Item | Workbench |
Finish | Water-Based Enamel Paint |
Color | Dark Gray |
Description
Workbench, Workbench/Work Table Type Freestanding, Load Capacity 10,000 lb, Workbench/Table Surface Material Steel, Workbench/Table Frame Material Steel, Width 112 in, Depth 32 in, Height 34 in, Workbench/Table Leg Type Straight, Workbench/Table Assembly Assembled, Top Thickness 7 ga, Color Dark Gray, Edge Type Straight, Finish Water-Based Enamel Paint, Includes (12) Drawers, Bottom Shelf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Workstation, 1200 lb. (MW2436-5TL2DRPB)
- ZORO SELECT Square Hole Pegboard, 42-1/2x24, Blue, PK2 (5TPA9)
- RUBBERMAID Storage Bin, Plastic, 21.2 in W, 17.88 in H, Dark Indigo Metallic (RMRT500000)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 14-3/4 in L, Blue, 3 PK (K-QUS240BL-3)
- STRONG HOLD Work Table, 8 Key Locking Drawers (T7236-8DB-KL)
- STRONG HOLD Shop Table, 34 Bins, 72" W (T7230RS-34B-2DB)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 72"Wx18"D (VTTR-1872)
- AMERICAN HAWK INDUSTRIAL Automotive Transmission Table with Drain Tray, 5 ft Steel (DBT500)
- AMGOOD Stainless Steel Metal Table with Undershelf, 24 Long X 24 Deep (AMG WT-2424)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 84"Wx24"D (VTT-8424)
- SPORTSMAN Stainless Steel Work Table 24" x 24" (SSWTABLE24)
- Strong Hold Work Tables