Shop All Work Tables
Strong Hold
Shop Table, 28 Bins, 60" W
Mfr # T6030RS-28B-2DB
Zoro # G0873632
product price: $1,648.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,648.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 30 in
- Height 34 in
- Load Capacity 8250 lb
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # T6030RS-28B-2DB
- Zoro # G0873632
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 34 in |
Details
Item | Workbench with Riser |
Load Capacity | 8250 lb |
Workbench/Table Surface Material | Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Top Thickness | 7 ga |
Edge Type | Straight |
Finish | Water-Based Enamel Paint |
Color | Dark Gray |
Workbench/Workstation Item | Workbench with Riser |
Includes | 16 in Riser Shelf with (28) Bins, (2) Drawers, Bottom Shelf |
Description
Workbench with Riser, Workbench/Work Table Type Freestanding, Load Capacity 8250 lb, Workbench/Table Surface Material Steel, Workbench/Table Frame Material Steel, Width 60 in, Depth 30 in, Height 34 in, Workbench/Table Leg Type Straight, Workbench/Table Assembly Assembled, Top Thickness 7 ga, Color Dark Gray, Edge Type Straight, Finish Water-Based Enamel Paint, Includes 16 in Riser Shelf with (28) Bins, (2) Drawers, Bottom Shelf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 1/2 in L, 4 5/8 in W, 2 1/4 in H, 4 PK (DIV401)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Teal, 6 PK (20387)
- 80/20 Push In Fastener For 40 Series (40-3274)
- QUANTUM STORAGE SYSTEMS Locking Rod, For Bin Storage System (QLR500)
- STRONG HOLD Work Table, 8 Key Locking Drawers (T7236-8DB-KL)
- STRONG HOLD Shop Table, 34 Bins, 72" W (T7230RS-34B-2DB)
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WSL2-3684-36)
- AMGOOD Stainless Steel Metal Table with Undershelf, 60 Long X 14 Deep (AMG WT-1460)
- BK RESOURCES Stainless Steel Work Table Open Base, Stainless Steel Legs 72"Wx36"D (QVTOB-7236)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 72"Wx24"D (VTTR-7224)
- SPORTSMAN Stainless Steel Work Table 24" x 24" (SSWTABLE24)
- Strong Hold Work Tables