Shop All Work Tables
Strong Hold
Shop Table, 2 Drawers, Maple Top, 96" W
Mfr # T9636-2DB-MT
Zoro # G0874332
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,666.99
Free 30-Day Returns
Key Features
- Depth 36 in
- Height 35 3/4 in
- Load Capacity 11,250 lb
- Workbench/Table Surface Material Butcher Block
- Workbench/Work Table Type Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # T9636-2DB-MT
- Zoro # G0874332
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 96 in |
Depth | 36 in |
Height | 35 3/4 in |
Details
Item | Workbench |
Load Capacity | 11,250 lb |
Workbench/Table Surface Material | Butcher Block |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Top Thickness | 7 ga |
Edge Type | Straight |
Workbench Item | Workbench |
Includes | Bottom Shelf, (2) Drawers, Maple Top |
Color | Dark Gray |
Finish | Water-Based Enamel Paint |
Workbench/Workstation Item | Workbench |
Description
Workbench, Workbench/Work Table Type Freestanding, Load Capacity 11,250 lb, Workbench/Table Surface Material Butcher Block, Workbench/Table Frame Material Steel, Width 96 in, Depth 36 in, Height 35 3/4 in, Workbench/Table Leg Type Straight, Workbench/Table Assembly Assembled, Top Thickness 7 ga, Color Dark Gray, Edge Type Straight, Finish Water-Based Enamel Paint, Includes Bottom Shelf, (2) Drawers, Maple Top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND Duraliner Diamond Shelf Liner, Clear 24"x10 Ft., PK6 (10F-CL5P10-06)
- ZORO SELECT Straight Hook, 2", PK10 (787CX1)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Tan (U3258-3G-PT)
- ZORO SELECT Side/Back Rail Kit, 96W x 36D x 3H, Gray (4TW67)
- STRONG HOLD Work Table, 8 Key Locking Drawers (T7236-8DB-KL)
- STRONG HOLD Shop Table, 34 Bins, 72" W (T7230RS-34B-2DB)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 36"Wx30"D (CVT-3630)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 60"Wx18"D (VTTR-1860)
- LITTLE GIANT Adjustable Workbench, 3000 lb., 36 x 84" (WST1-3684-AH)
- BK RESOURCES Work Table Open Base, 16/304 Stainless Steel, Plastic Feet 30"Wx30"D (CVTOB-3030)
- AMGOOD 24 in. x 72 in. Open Base Stainless Steel Metal Table (WT-2472-RCB-Z)
- Strong Hold Work Tables