Shop All Work Tables
Strong Hold
Shop Table, 2 Drawers, Maple Top, 84" W
Mfr # T8436-2DB-MT
Zoro # G0871015
product price: $2,993.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$2,993.99
Free 30-Day Returns
Key Features
- Depth 36 in
- Height 35 3/4 in
- Load Capacity 10,000 lb
- Workbench/Table Surface Material Butcher Block
- Workbench/Work Table Type Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # T8436-2DB-MT
- Zoro # G0871015
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 84 in |
Depth | 36 in |
Height | 35 3/4 in |
Details
Item | Workbench |
Load Capacity | 10,000 lb |
Workbench/Table Surface Material | Butcher Block |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Top Thickness | 7 ga |
Edge Type | Straight |
Workbench/Workstation Item | Workbench |
Color | Dark Gray |
Includes | Bottom Shelf, (2) Drawers, Maple Top |
Workbench Item | Workbench |
Finish | Water-Based Enamel Paint |
Description
Workbench, Workbench/Work Table Type Freestanding, Load Capacity 10,000 lb, Workbench/Table Surface Material Butcher Block, Workbench/Table Frame Material Steel, Width 84 in, Depth 36 in, Height 35 3/4 in, Workbench/Table Leg Type Straight, Workbench/Table Assembly Assembled, Top Thickness 7 ga, Color Dark Gray, Edge Type Straight, Finish Water-Based Enamel Paint, Includes Bottom Shelf, (2) Drawers, Maple Top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Plywood Clip Pscl 5/8 (PSCL 5/8)
- TRITON PRODUCTS 9 In. W Steel Multi-Ring Tool Holder for LocBoard 2 Pack (56666)
- AKRO-MILS Gray Plastic Lid, 15-1/2 in W (35241GREY)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 17 3/4 in H x 12 1/4 in D (014-95)
- STRONG HOLD Shop Table, 34 Bins, 72" W (T7230RS-34B-2DB)
- STRONG HOLD Work Table, 8 Key Locking Drawers (T7236-8DB-KL)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 60"Wx30"D (CVTR5-6030)
- SPORTSMAN Stainless Steel Work Table 24" x 24" (SSWTABLE24)
- AMERICAN HAWK INDUSTRIAL Automotive Transmission Table with Drain Tray, 5 ft Steel (DBT500)
- AMGOOD Stainless Steel Metal Table with Undershelf, 15 Long X 24 Deep (AMG WT-2415)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 30"Wx18"D (VTT-1830)
- Strong Hold Work Tables