Shop All Shop Desks
Strong Hold
Shop Desk, 7Drawers, 32inH x 85inW x 60inD
Mfr # 56-SD-UC-320-7DB-FL-11VD
Zoro # G0871532
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$6,957.00
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Height 85 in
- Overall Depth 32 in
- Assembly All-Welded
- Writing Surface Slope 6 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 56-SD-UC-320-7DB-FL-11VD
- Zoro # G0871532
- Country of Origin United States
- Category Shop Desks
Dimensions
Overall Width | 60 in |
Overall Height | 85 in |
Overall Depth | 32 in |
Details
Item | Shop Desk |
Assembly | All-Welded |
Writing Surface Slope | 6 Degrees |
Material | 12 ga Steel |
Handle | Built-In Hasp |
Includes | Upper Compartment with (2) Locking Doors, Shop Light, Writing Surface, Lower Compartment with (7) Lockable Drawers |
Keyboard Shelf | No |
Description
Shop Desk, Overall Depth 32 in, Overall Height 85 in, Overall Width 60 in, Writing Surface Slope 6 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECADE PRODUCTS White Plastic Bulk Container Lid (M48L-110)
- ZORO SELECT 2 mil Clear Pallet Cover, 68 in W, 65 in D, 82 in L (2EWJ4)
- VESTIL Drumgripper Deluxe, Single, 55 gal., 15K (DGS-55-D)
- OMNIMED Compact Informatics Wall Mount, Beige (291512)
- STRONG HOLD Standard Desk, 1 Drawer, 54inHx36inWx28inD (34-SD-TD-281-SS)
- VESTIL Mobile Tilting Work Table, 300 lb, 24 x 24 (WT-2424)
- ZORO SELECT Shop Desk, 23 x 51 x 20 In, Gray (MSD-2023-95)
- GLOBAL INDUSTRIAL Shop Desk w/Pigeonhole Compartments, Pegboard Riser w/Shelf, 34-1/2W x 30D x38 to 42-1/2H, Bue (249458)
- GLOBAL INDUSTRIAL 34-1/2W x 30D x 80H Cabinet Shop Desk with Pigeonhole Riser, Pegboard & Top Shelf, Gray (249509GY)
- ZORO SELECT Shop Desk, 39 x 55-1/2" x 28-3/4 In, Gray (4W345)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Putty/Oak (20445)
- Strong Hold Shop Desks