Shop All Service Carts
Strong Hold
Service Cart, 5 Shelves, 64" H
Mfr # SC3648-5G
Zoro # G0875172
original price:
$3,276.33
9% off
new price: $2,961.00
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$2,961.00
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 36 in
- Material Steel
- Color Dark Gray
- Load Capacity 2400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # SC3648-5G
- Zoro # G0875172
- Country of Origin United States
- Category Service Carts
Dimensions
Overall Length | 48 in |
Overall Width | 36 in |
Shelf Length | 48 in |
Top Shelf Height | 64 in |
Lip Height | 2 in |
Caster Width | 2 in |
Shelf Width | 36 in |
Shelf LxW | 48 in x 36 in |
Details
Material | Steel |
Color | Dark Gray |
Load Capacity | 2400 lb |
Item | Service Cart |
Number of Shelves | 5 |
Handle Included | Yes |
Caster Type | (2) Rigid, (2) Swivel with Brakes |
Capacity per Shelf | 400 lb |
Includes | (5) Fixed Shelves |
Utility Cart Shelf Style | Lipped |
Gauge | 12 |
Distance Between Shelves | 12 in |
Caster Material | Polyurethane |
Cart Shelf Style | Lipped |
Description
Service Cart, Load Capacity 2400 lb, Steel Material, 12 Gauge, Water Based Enamel Finish, Dark Gray Color, Overall Length 48 in, Overall Width 36 in, Number of Shelves 5, Capacity per Shelf 400 lb, Distance Between Shelves 9 in, Shelf Length 48 in, Shelf Width 36 in, Includes (5) Fixed Shelves, Top Shelf Height 64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABENCO Safety Gate, 24"-30", Powder Coat (G72-27PC)
- BULK-STRAP Bulk Webbing, 150 ft. x 1 In., 3800 lb. (N01150BK)
- ZORO SELECT Drum Dolly, 1000 lb., 5-1/2 In. H (H0907-32PP4)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- GLOBAL INDUSTRIAL Two Shelf Unassembled Heavy Duty Service Cart, 1200 Lb. Capacity, 48L x 30W x 31H (752259)
- LUXOR XLC Maintenance Cart with Cabinet (XLC11C1)
- PLASTICOS MQ 3-Drawer Rolling Storage Cart 26 in. H x 12.6 in. W in Taup (391-TAU)
- SUNEX Economy Service Cart, 30 x 16 x 32-1/2, Red (8003SC)
- R&B WIRE PRODUCTS No-Ride Basket Device for 100 Series Wire Carts (100BSKINSRT)
- BOWMAN DISPENSERS Wheeled 5-Drawer Storage Cart W/ 5" Casters (CT203-0000)
- RUBBERMAID COMMERCIAL Tote Picking Cart, 57 x 18.5 x 55, 450 lb Capacity, Red (2144269)
- Strong Hold Utility & Storage Carts