Shop All Tool Chests & Cabinets
Strong Hold
Rolling Work Bench, Gray, Steel, 61 in W
Mfr # 52.10-3MS-301-SG-CA
Zoro # G0870099
product price: $3,172.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$3,172.99
Free 30-Day Returns
Key Features
- Number of Drawers 0
- Color Gray
- Material Steel
- Includes 3 Point Locking System, 3 Locking Doors
- Width 61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 52.10-3MS-301-SG-CA
- Zoro # G0870099
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 61 in |
Details
Item | Rolling Work Bench |
Number of Drawers | 0 |
Color | Gray |
Material | Steel |
Includes | 3 Point Locking System, 3 Locking Doors |
Number of Shelves | 3 |
Finish | Enamel |
Caster Type | (2) Fixed, (2) Swivel with Brake |
Tool Storage Type Included | Rolling Cabinet |
Gauge | 12 |
Description
Rolling Cabinet, Number of Drawers 0, Gray, Enamel Finish, Number of Shelves 3, Steel, 12 Gauge, Caster Type (2) Fixed, (2) Swivel with Brake, Includes 3 Point Locking System, 3 Locking Doors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 6-1/2", 24-Teeth Saw Blade, Steel (15120)
- FLAMBEAU Black Protective Case, 17"L x 14-1/2"W x 4-1/2"D (50410F)
- OSG 14.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8673400)
- MILWAUKEE TOOL 8 FT Power Cord 120 16-3 (22-64-0121)
- CRAFTSMAN Multi-Level Workshop, Black/Red, Plastic, Metal, 22 in W x 16-1/4 in D x 28-3/4 in H (CMST20880)
- VESTIL Tool Box, Casters, Silver, Aluminum, 48 in W x 24 in D (APTS-2448-CF)
- TENG TOOLS 8 Series Roller Cabinet, 10 Drawer, Red (TCW810NU)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Powder Coated Black, 27" W x 18" D x 33" H (32H895)
- WESTWARD WESTWARD Rolling Cabinet Kit, 18-Drawers, Powder Coated Black, 42" W x 26" D x 73.5" H (361LP7)
- MILWAUKEE TOOL PACKOUT Tool Chest and Tote, Black/Red, Polymer, 38 in W x 12 in D x 16 in H (48-22-8428,48-22-8320)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 9-1/2 in H (5150B)
- Strong Hold Tool Chests & Cabinets