Shop All Tool Chests & Cabinets
Strong Hold
Rolling Tool Cabinet, 5 Drawer, Gray, Steel
Mfr # 3-TC-240-4/5-1DB-LG-VS
Zoro # G0873675
product price: $3,439.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$3,439.99
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Gray
- Material Steel
- Includes 3-Point Locking System
- Caster Type (2) Fixed, (2) Swivel with Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 3-TC-240-4/5-1DB-LG-VS
- Zoro # G0873675
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Rolling Cabinet |
Number of Drawers | 5 |
Color | Gray |
Material | Steel |
Includes | 3-Point Locking System |
Caster Type | (2) Fixed, (2) Swivel with Brake |
Gauge | 12 |
Tool Storage Type Included | Rolling Cabinet |
Finish | Enamel |
Number of Shelves | 0 |
Description
Rolling Cabinet, Number of Drawers 5, Gray, Enamel Finish, Number of Shelves 0, Steel, 12 Gauge, Caster Type (2) Fixed, (2) Swivel with Brake, Includes 3-Point Locking System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1/8" x 3.000"L, Hex (HCBG01B25T)
- WILTON Sledge Hammer, 20 lb., 36 In, Rubber/Steel (22036)
- GREY PNEUMATIC 1" Drive Socket Set, Metric (9026M)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Red, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13RD)
- KENNEDY K1800 Series Rolling Tool Cabinet, 15 Drawer, Brown, Steel, 39-1/2 in W x 18 in D x 39 in H (315XB)
- PROTO Velocity Top Chest, 5 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05BK)
- MANHATTAN COMFORT Fortress 2.0 Mobile Garage Cabinet, Gray, Steel (15GMC)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Blue, 27 in W (277XBL)
- MONTEZUMA Tool Chest, 10 Drawer, 72 in W x 24 in D (BKM722410CH)
- PROTO 550S Series Rolling Tool Cabinet, 7 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-7DB)
- Strong Hold Tool Chests & Cabinets