Shop All Tool Chests & Cabinets
Strong Hold
Rolling Tool Cabinet, 4 Drawer, Gray, Steel, 36 in W x 24 in D x 44 in H
Mfr # 3-TC-241-4/5DB
Zoro # G3432418
product price: $2,849.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$2,849.99
Free 30-Day Returns
Key Features
- Number of Drawers 4
- Color Gray
- Material Steel
- Includes 3-Point Locking System
- Features Their Rugged Design Makes these Cabinets the Ideal Maintenance Work Stations on Wheels, Tool Carts Keep Valuables Safe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 3-TC-241-4/5DB
- Zoro # G3432418
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 44 in |
Caster Width | 2 in |
Overall Depth | 24 in |
Overall Height | 44 in |
Overall Width | 36 in |
Caster Diameter | 6 in |
Width Range | 30 in to 39 in Wide |
Height Style | Workstation Height Cabinet |
Handle Length | 24 in |
Handle Width | 1 1/4 in |
Overall Dimensions | 36 in W x 24 in D x 44 in H |
Dimensions | 36 in W x 24 in D x 44 in H |
Description
Rolling Tool Cabinet, Industrial Premium, Width 36 in, Depth 24 in, Height 44 in, Number of Drawers 4, Gray, Drawer Color Gray, Drawer Capacity 400 lb, Ball Bearing, Full Extension Drawer Slides, Enamel Finish, Load Rating 2000 lb, Number of Shelves 1, Steel, 12 Gauge, Work Surface Material Steel, Caster Wheel Material Polyurethane, Caster Type (2) Fixed, (2) Swivel with Brake, Padlockable, Configuration (4) Half Width Drawers, (1) Adjustable Shelf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK5 (DT302P5)
- S & W MANUFACTURING Toggle Pad, Serrated, SS, 1/4-20" (SSP-1S)
- DIABLO Hole Saw 1-1/2" (DHS1500)
- FEIN SLUGGER TINI 1-3/8 in X 2 in CUTTER OLD PART#: (63134349115)
- CRAFTSMAN 1000 Series Tool Chest & Rolling Cabinet, 5 Drawer, Black, 27 in W x 14 in D x 44-1/4 in H (CMST22653BK)
- CRAFTSMAN S2000 Open Tool Chest, 4 Drawer, Black, Steel, 26 in W x 16 in D x 24-1/2 in H (CMST98267BK)
- TENG TOOLS 8 Series Middle Box, 3 Drawer, Red, Steel, 26 in W x 12 in D x 10 in H (TC803UN)
- WESTWARD WESTWARD Top Chest, 12 Drawer, Silver, Stainless Steel, 56 in W x 24 in D x 22 in H (34F778)
- K-TOOL INTERNATIONAL Service Cart, 7 Drawer, Gray (KTI75151)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 11 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27001101ILCFTB-BB)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 22-Drawers, Powder Coated Black, 42" W x 19" D x 67" H (7CY13)
- Strong Hold Tool Chests & Cabinets