Shop All Tool Chests & Cabinets
Strong Hold
Rolling Tool Cabinet, 3 Drawer, Gray, Steel, 36 in W x 24 in D x 44 in H
Mfr # 3-TC-241-2/5-1DB
Zoro # G3432427
product price: $2,996.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,996.99
Free 30-Day Returns
Key Features
- Number of Drawers 3
- Color Gray
- Material Steel
- Includes 3-Point Locking System
- Features Keep Valuables Safe and Secure. Their Rugged Design Makes These Tool Carts the Ideal Maintenance Workstations on Wheels. A Handle is Provided for Steering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 3-TC-241-2/5-1DB
- Zoro # G3432427
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 44 in |
Overall Height | 44 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Caster Width | 2 in |
Handle Length | 24 in |
Handle Width | 1 1/4 in |
Width Range | 30 in to 39 in Wide |
Height Style | Workstation Height Cabinet |
Caster Diameter | 6 in |
Dimensions | 36 in W x 24 in D x 44 in H |
Overall Dimensions | 36 in W x 24 in D x 44 in H |
Description
Rolling Tool Cabinet, Industrial Premium, Width 36 in, Depth 24 in, Height 44 in, Number of Drawers 3, Gray, Drawer Color Gray, Drawer Capacity 400 lb, Ball Bearing, Full Extension Drawer Slides, Enamel Finish, Load Rating 2000 lb, Number of Shelves 1, Steel, 12 Gauge, Work Surface Material Steel, Caster Wheel Material Polyurethane, Caster Type (2) Fixed, (2) Swivel with Brake, Padlockable, Configuration (2) Half Width Drawers, (1) Full Width Drawer, (1) Adjustable Shelf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 1/2-13X35 Zinc, Black Satin, Comp: Steel (K0116.4A51X35)
- KEO 3/8 x 120 deg KEO CO SF Countersink (55463)
- CRAFTSMAN Sockets, 1/2" Drive 22mm Metric Deep Imp (CMMT16085)
- PALMGREN Bench Vise, Ductile Iron, 8 1/2" H (9629755)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 13-Drawers, Powder Coated Blue, 27" W x 18" D x 58" H (7CY27)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 41 in W x 20 in D (FMP4111RC-BK)
- WESTWARD WESTWARD Top Chest, 11 Drawer, Silver, Stainless Steel, 42 in W x 18 in D x 27 in H (53RH50)
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 16-1/2 in H (2805XB)
- K-TOOL INTERNATIONAL Service Cart, 4 Drawer, Green, 35 in W (KTI75121)
- BETA Special Mobile Roller Cabinet, Small (039390002)
- WESTWARD WESTWARD Top Chest, 6-Drawers, Powder Coated Blue, 26" W x 16.5" D x 18.5" H (32H835)
- Strong Hold Tool Chests & Cabinets