Shop All Tool Chests & Cabinets
Strong Hold
Rolling Tool Cabinet, 1 Drawer, Gray, Steel, 36 in W x 24 in D x 44 in H
Mfr # 3-TC-LV-241-1DB
Zoro # G3432390
product price: $2,708.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$2,708.99
Free 30-Day Returns
Key Features
- Number of Drawers 1
- Color Gray
- Material Steel
- Includes 3-Point Locking System
- Features Their Rugged Design Makes these Cabinets the Ideal Maintenance Work Stations on Wheels, Tool Carts Keep Valuables Safe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 3-TC-LV-241-1DB
- Zoro # G3432390
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 44 in |
Overall Height | 44 in |
Overall Depth | 24 in |
Caster Width | 2 in |
Overall Width | 36 in |
Caster Diameter | 6 in |
Handle Width | 1 1/4 in |
Overall Height with Lid Open | 68 in |
Handle Length | 24 in |
Height Style | Workstation Height Cabinet |
Width Range | 30 in to 39 in Wide |
Overall Dimensions | 36 in W x 24 in D x 44 in H |
Dimensions | 36 in W x 24 in D x 44 in H |
Description
Rolling Tool Cabinet, Industrial Premium, Width 36 in, Depth 24 in, Height 44 in, Number of Drawers 1, Gray, Drawer Color Gray, Drawer Capacity 400 lb, Ball Bearing, Full Extension Drawer Slides, Enamel Finish, Load Rating 2000 lb, Number of Shelves 1, Steel, 12 Gauge, Work Surface Material Steel, Caster Wheel Material Polyurethane, Caster Type (2) Fixed, (2) Swivel with Brake, Padlockable, Configuration (1) Full Width Drawer, (1) Adjustable Shelf, (1) Vise Shelf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1000V Insulated Tool Kit, 3-Piece (9416R)
- GENERAL TOOLS T Handle Tap Wrench, Sliding, 12 to 1/2 In (166)
- URREA Service Wrench, 2 9/16" opening size (U3582)
- ZORO SELECT Carbide End Mill, 4in, CEM14BXL2 (CEM14BXL2)
- TENG TOOLS 8 Series Roller Cabinet, 10 Drawer, Red (TCW810NU)
- EXTREME TOOLS Tool Cart, 6 Drawer, Black/Blue, 41 in W (EX4106TCBKBL)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Powder Coated Black, 27" W x 18" D x 33" H (32H895)
- MANHATTAN COMFORT Fortress 4.0 Mobile Garage Cabinet, Gray, Steel (17GMC)
- EXTREME TOOLS Slide Top Tool Cart, 6 Drawer, Black, 41 in W (EX4106TCSMBBK)
- SUNEX Sunex Tools 8035 29" 2 Drawer Slide Top Black Tool Cart W/ 5" Casters (8035)
- SUNEX Tool Cart, 5 Drawer, Black, Steel, 16 in D x 40 in H (8045BK)
- Strong Hold Tool Chests & Cabinets