Shop All Mobile Workbenches & Workstations
Strong Hold
PersonlWorkstation, 8Drawers, FourEmployee
Mfr # 7.56.6-244-8DB-4D
Zoro # G0876651
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$7,994.99
Free 30-Day Returns
Key Features
- Width 86 in
- Height 86 in
- Workbench/Table Surface Material Steel
- No. of Drawers 8
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 7.56.6-244-8DB-4D
- Zoro # G0876651
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 86 in |
Height | 86 in |
Depth | 24 in |
Details
Item | Cabinet Workbench |
Workbench/Table Surface Material | Steel |
No. of Drawers | 8 |
Color | Gray |
Number of Drawers per Cabinet | 8 |
Cabinet Workbench Item | Cabinet Workbench |
Top Thickness | 12 ga |
Description
Cabinet Workbench, Workbench/Table Surface Material Steel, No. of Drawers 8, Width 86 in, Depth 24 in, Height 86 in, Color Gray, Top Thickness 12 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Additional Shelf, Steel, 22 ga., Gray, PK3 (UC5220-3)
- BUCKHORN Black Plastic Bulk Container Lid (TS4840020010000)
- KENNEDY Divider, 4" Drawer, 12 Compt, 29" Cabinets (81932)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Red (QUS210RD)
- LITTLE GIANT Mobile Cb Wrkbnch, 3600 lb., 30x72", Drawer (WWC30722HD6PHFL)
- STANLEY Black & Decker Workmate® 225 Portable Workbench, Project Center & Vise, 450 Lb. Capacity (WM225)
- LITTLE GIANT Steel Workstation, Pegboard Panel, 24x48" (3SW-2448-LL-PB)
- SEVILLE CLASSICS Laptop Cart, 23.62" W, 20.47 to 33.07" H (OFF65934B)
- CRESCENT JOBOX Rolling Work Bench - 6 Drawers, 1 Shelf, 6" Casters (678990)
- LITTLE GIANT Mobile Service Bench, 1200 lb., 53" L (MW-2448-5TL-2DR)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Drawer and Shelves (2GMCC-WH)
- Strong Hold Mobile Workbenches & Workstations