Shop All Industrial Storage Cabinets
Strong Hold
Pegboard Storage Cabinet, 60 in W, 78 in H
Mfr # 56-W-244-4DB-PB
Zoro # G7628655
product price: $4,132.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$4,132.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe/Drawer
- Color Dark Gray
- Width 60 in
- Overall Width 60 in
- Height 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 56-W-244-4DB-PB
- Zoro # G7628655
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 60 in |
Overall Width | 60 in |
Height | 78 in |
Overall Height | 78 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Height of Cabinet | 78 in |
Overall Cabinet Height | 78" |
Overall Cabinet Depth | 24" |
Overall Cabinet Width | 60" |
Depth of Cabinet | 24 in |
Width of Cabinet | 60 in |
Description
Pegboard Cabinet, Cabinet Color Dark Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Rubbermaid® Plastic Storage Cabinet With Full Double Doors, 36"W x 18"D x 72"H (FG708300MICHR)
- AKRO-MILS Plastic Divider, Black, 10 7/8 in L, 1/3 in W, 10 7/8 in H, 2 PK (41289)
- METRO Turnout Gear Storage Rack, Green Epoxy, 24 in D, 74 in H (TFSTATOGR)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 5 in H, 10 7/8 in L, Beige (30255STONE)
- STRONG HOLD Strg Cab, 75"x60"x24", DstGry, 6Shlv (56-DS-246-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 72 in H, Stationary (66-304)
- STRONG HOLD 14 ga. Industrial Cabinet with Single Door 30 inW x 24 inD x 75 inH (2.66-1D-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-V-241-2APH-12VD)
- STRONG HOLD 14 ga. Industrial Bin Cabinet 36 inW x 24 inD x 75 inH (36-BB-240-L)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (36-204-5S)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18A-HG)
- Strong Hold Industrial Storage Cabinets