Shop All Industrial Storage Cabinets
Strong Hold
Pegboard Storage Cabinet, 36 in W, 78 in H
Mfr # 36-W-243-7DB-PB
Zoro # G7628269
product price: $3,510.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$3,510.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe/Drawer
- Color Dark Gray
- Width 36 in
- Height 78 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 36-W-243-7DB-PB
- Zoro # G7628269
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 36 in |
Overall Width | 36 in |
Height | 78 in |
Overall Height | 78 in |
Depth | 24 in |
Overall Cabinet Depth | 24" |
Depth of Cabinet | 24 in |
Height of Cabinet | 78 in |
Overall Cabinet Width | 36" |
Width of Cabinet | 36 in |
Overall Cabinet Height | 78" |
Description
Pegboard Cabinet, Cabinet Color Dark Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 3 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (61323)
- BEASTWIRE BY SPACEGUARD Pallet Rack Enclosure Bi-Parting Doors, 96"W X 120"H (RS1B080010)
- TRITON PRODUCTS (2) 22 In. W x 18 In. H x 1/8 In. D White Polypropylene Pegboards with 3/16 In. Hole Size (018)
- NEXEL Chrome Wire Shelving, 48W X 24D x 74H (24487C)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-246-7/5DB)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (36-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 60 in H, Stationary (65-303)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-WR-241)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-LD-244)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-243-6/5DB-L)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- Strong Hold Industrial Storage Cabinets